ZOJIRUSHI Mahoubin electric kettle
#Grup produk P113590786
Spesifikasi
| Capacity (L) | 1.5 |
|---|---|
| Estimated Boiling Time | About 60 seconds for one cup, 7 minutes for full water |
| External dimensions (width W x depth D x height H) (cm) | 22.5 x 16.5 x 24 (body only), 22.5 x 16.5 x 26 (including power supply plate) |
| Mass (kg) | 1.0 (body only), 1.2 (including power supply plate) |
| Power Consumption (W) | 1300 (when watering) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
"Six safety designs" Boil as much as you need "High power 1300 W" "1 cup (140 mL) about 60 seconds (room temperature 23 ° C, water temperature 23 ° C, rated power consumption)" Clean! "Mouth dust block" "Easy-to-see water volume window" that allows you to check the amount of hot water at a glance
Feature
"Six safety designs" Boil as much as you need "High power 1300 W" "1 cup (140 mL) about 60 seconds (room temperature 23 ° C, water temperature 23 ° C, rated power consumption)" Clean! "Mouth dust block" "Easy-to-see water volume window" that allows you to check the amount of hot water at a glanceUlasan Produk
Tidak ada ulasan




















































































































































