ELPA (Asahi Electric) EDLP Corded Tap Extension Cord Power Strip 3 Ports Tracking Fire Prevention Rotating Outlet

Sebelum PPN:
Rp129.900 - Rp459.900
Spesifikasi
Anti-trackingYes
ColorWhite
FunctionWith tracking cover, flame retardant
Lightning GuardNone
MagnetNone
Number of Outlets3
Outlet Type2P
Plug Shapeswing
Rated Current (A)15
Rated Power (W)Up to 1500
Rated Voltage (V)125
SwitchNone
USB PortNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The plug part has a tracking-resistant cover that prevents dust from entering and prevents fire.
The code conforms to the Japan Wiring Equipment Manufacturers Association Standard (JWDS0010) and is highly safe.
In order to improve flame retardancy, UL94V-0 ABS resin, which has the highest flame retardant grade, is used for the tap body, and urea resin, which has high flame resistance, is used for the plug insertion part.
Feature
The plug part has a tracking-resistant cover that prevents dust from entering and prevents fire.
The code conforms to the Japan Wiring Equipment Manufacturers Association Standard (JWDS0010) and is highly safe.
In order to improve flame retardancy, UL94V-0 ABS resin, which has the highest flame retardant grade, is used for the tap body, and urea resin, which has high flame resistance, is used for the plug insertion part.

Ulasan Produk

Tidak ada ulasan