StarTech.com DVI to DisplayPort conversion adapter USB bus power compatible 1920x1200
#Grup produk P113589902
Spesifikasi
| Color | Black |
|---|---|
| Connector A | DVI-D (25 pins), DisplayPort (20 pins) |
| Humidity (% RH) | 40 ~ 50 |
| Included Accessories | USB extension cable (61cm) |
| Length (cm) | 17.2 |
| Mass (g) | 150 |
| Operating Temperature (°C) | 0 ~ 55 |
| Power Supply | USB power supply |
| Storage Temperature (°C) | -10 ~ 70 |
| Supported Resolution | 1920x1200,1920x1080 (1080p),1680x1050 (WSXGA+),1600x1200,1600x900,1440x900,1400x1050 (SXGA+),1366x768,1360x768,1280x1024,1280x960,1280x800,1280x768 (WXGA),1280x720p (720p),1280x600,1152x864,1024x768,800x600 (SVGA),640x480 (480p) |
| Width (cm) | 14.3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Provides compatibility with DVI computers and DisplayPort monitors
Easy setup with USB power, plug and play implementation
Output DVI to another display for multitasking and improve work efficiency
Supports HD video with 1920x1200 resolution
Connect a DVI-enabled laptop / desktop computer to a DisplayPort monitor Connect an external display in your office or shared desk Share your DVI computer with a DisplayPort projector in a conference room or conference environment
Easy setup with USB power, plug and play implementation
Output DVI to another display for multitasking and improve work efficiency
Supports HD video with 1920x1200 resolution
Connect a DVI-enabled laptop / desktop computer to a DisplayPort monitor Connect an external display in your office or shared desk Share your DVI computer with a DisplayPort projector in a conference room or conference environment
Feature
Provides compatibility with DVI computers and DisplayPort monitorsEasy setup with USB power, plug and play implementation
Output DVI to another display for multitasking and improve work efficiency
Supports HD video with 1920x1200 resolution
Use
Connect a DVI-enabled laptop / desktop computer to a DisplayPort monitor Connect an external display in your office or shared desk Share your DVI computer with a DisplayPort projector in a conference room or conference environmentUlasan Produk
Tidak ada ulasan




















































































































































