Buffalo DVI Cable Single Link 3.0m

Sebelum PPN:
Rp459.900
Spesifikasi
Cable Length (m)3
Cable Thickness (mm)5.5
ColorBlack
Connector ShapeDVI-D24 (male): DVI-D24 (male)
Ferrite CoreYes
Operating EnvironmentTemperature 0°C to 40°C, humidity 10% to 85% (no condensation)
PlugGold plate
Suitable ModelsDVI-D (24 pin) compatible LCD display and DVI-D (24 pin) compatible computer
Supported ResolutionMaximum 1920x1200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital connection DVI-D
Single link specification with gold-plated pins and ferrite cores
RoHS compliant
Feature
Digital connection DVI-D
Single link specification with gold-plated pins and ferrite cores
RoHS compliant

Ulasan Produk

Tidak ada ulasan