StarTech.com Dual slot adapter case for M.2 SATA SSD USB 3.1 (10Gbps) connection cable included RAID support
#Grup produk P113589346
Spesifikasi
| Color | Black |
|---|---|
| Data Packet Rate | (Maximum) 10Gbps |
| Height (cm) | 1.5 |
| Humidity (% RH) | 0~90 |
| Length (cm) | 10 |
| Mass (g) | 96 |
| Operating Temperature (°C) | 0~60 |
| Storage Temperature (°C) | -20~70 |
| Width (mm) | 80 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB 3.1 Gen 2 (10Gbps) to maximize the performance of M.2 (NGFF) SATA drives
Supports RAID 0, RAID 1, JBOD, SPAN (BIG). Optimal Performance, Capacity, Data Redundancy Compatible with all popular M.2 SATA SSDs, allowing drives of different lengths to be installed: 30mm (2230), 42mm (2242), 60mm (2260), 80mm (2280)
It does not support M.2 NVMe and AHCI PCI-Express SSD.
Add fast and portable external storage to USB-C or USB-A compatible laptops / tablets / smartphones / desktop PCs Support SSD TRIM to extend drive life and improve performance
Sturdy aluminum case for SATA 1.0 / 2.0 / 3.0 (up to 6Gbps)
Thunderbolt 3 USB-C port compatible
Backward compatibility with USB 1.x, USB 2.0, USB Gen 1 (USB 3.0)
Achieve high-speed data access on USB-C or USB-A compatible laptops, tablets, smartphones, and desktop PCs. Can be used in a wide range of industries, from general companies to medical sites
Using two M.2 (NGFF) SATA SSDs, file transfer and backup are possible at the high speed of USB 3.1 Gen 2 (10Gbps). Great for mobile workers
Reuse M.2 SATA drives for PC storage expansion and data backup Protect your drive from dust and other potential hazards Access your drive for data recovery, backup, repair and other tasks
Supports RAID 0, RAID 1, JBOD, SPAN (BIG). Optimal Performance, Capacity, Data Redundancy Compatible with all popular M.2 SATA SSDs, allowing drives of different lengths to be installed: 30mm (2230), 42mm (2242), 60mm (2260), 80mm (2280)
It does not support M.2 NVMe and AHCI PCI-Express SSD.
Add fast and portable external storage to USB-C or USB-A compatible laptops / tablets / smartphones / desktop PCs Support SSD TRIM to extend drive life and improve performance
Sturdy aluminum case for SATA 1.0 / 2.0 / 3.0 (up to 6Gbps)
Thunderbolt 3 USB-C port compatible
Backward compatibility with USB 1.x, USB 2.0, USB Gen 1 (USB 3.0)
Achieve high-speed data access on USB-C or USB-A compatible laptops, tablets, smartphones, and desktop PCs. Can be used in a wide range of industries, from general companies to medical sites
Using two M.2 (NGFF) SATA SSDs, file transfer and backup are possible at the high speed of USB 3.1 Gen 2 (10Gbps). Great for mobile workers
Reuse M.2 SATA drives for PC storage expansion and data backup Protect your drive from dust and other potential hazards Access your drive for data recovery, backup, repair and other tasks
Feature
USB 3.1 Gen 2 (10Gbps) to maximize the performance of M.2 (NGFF) SATA drivesSupports RAID 0, RAID 1, JBOD, SPAN (BIG). Optimal Performance, Capacity, Data Redundancy Compatible with all popular M.2 SATA SSDs, allowing drives of different lengths to be installed: 30mm (2230), 42mm (2242), 60mm (2260), 80mm (2280)
It does not support M.2 NVMe and AHCI PCI-Express SSD.
Add fast and portable external storage to USB-C or USB-A compatible laptops / tablets / smartphones / desktop PCs Support SSD TRIM to extend drive life and improve performance
Sturdy aluminum case for SATA 1.0 / 2.0 / 3.0 (up to 6Gbps)
Thunderbolt 3 USB-C port compatible
Backward compatibility with USB 1.x, USB 2.0, USB Gen 1 (USB 3.0)
Use
Achieve high-speed data access on USB-C or USB-A compatible laptops, tablets, smartphones, and desktop PCs. Can be used in a wide range of industries, from general companies to medical sitesUsing two M.2 (NGFF) SATA SSDs, file transfer and backup are possible at the high speed of USB 3.1 Gen 2 (10Gbps). Great for mobile workers
Reuse M.2 SATA drives for PC storage expansion and data backup Protect your drive from dust and other potential hazards Access your drive for data recovery, backup, repair and other tasks
Ulasan Produk
Tidak ada ulasan



















































































































































%20connection%20cable%20included%20RAID%20support/9mP113589346-1.jpg)
