StarTech.com Dual Monitor Arm Clamp/Grommet Type Horizontal Movable/Fixed Height Type 17-32" VESA Standard Display Compatible 2x USB 3.0 Ports

Sebelum PPN:
Rp5.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Two-sided monitor arm. Two VESA standard monitors from 17 inches to 32 inches (withstand load of 8 kg each) are mounted on a single thin base.
<Effective use of desk space> The stable crossbar design of the two-sided monitor stand allows you to fix the monitors side by side on a single base and expand your workspace. Bending the arm makes it easier to place the display in front of a wall or partition. In addition, the base part has a USB 3.0 port that is convenient for connecting peripheral devices.
<Optimal view angle> This multi-monitor mount can be adjusted in height with a single touch. You can easily adjust to the optimum view angle by tilting up and down 10 degrees and swinging 90 degrees left and right for smooth movement. Each display can be rotated 180 degrees and set horizontally or vertically to keep it at the same height as a horizontal crossbar.
<Flexible installation option> This VESA standard-compliant dual monitor arm is fixed to the desk using a clamp-type or grommet-type installation method (installation bracket is included with the product). It also has a cable storage function to keep your workspace clean. It can be used with various general desks including an elevating desk.
<Developing products selected by IT professionals since 1985> StarTech.com conducts thorough compatibility and performance tests on all products to provide IT professionals with high quality that meets or exceeds industry standards. StarTech.com technical advisors have extensive product knowledge and work closely with StarTech.com engineers to provide pre- and post-sales support. StarTech.com offers a 2-year warranty and free lifetime technical support for this product.
Feature
Two-sided monitor arm. Two VESA standard monitors from 17 inches to 32 inches (withstand load of 8 kg each) are mounted on a single thin base.
<Effective use of desk space> The stable crossbar design of the two-sided monitor stand allows you to fix the monitors side by side on a single base and expand your workspace. Bending the arm makes it easier to place the display in front of a wall or partition. In addition, the base part has a USB 3.0 port that is convenient for connecting peripheral devices.
<Optimal view angle> This multi-monitor mount can be adjusted in height with a single touch. You can easily adjust to the optimum view angle by tilting up and down 10 degrees and swinging 90 degrees left and right for smooth movement. Each display can be rotated 180 degrees and set horizontally or vertically to keep it at the same height as a horizontal crossbar.
<Flexible installation option> This VESA standard-compliant dual monitor arm is fixed to the desk using a clamp-type or grommet-type installation method (installation bracket is included with the product). It also has a cable storage function to keep your workspace clean. It can be used with various general desks including an elevating desk.
<Developing products selected by IT professionals since 1985> StarTech.com conducts thorough compatibility and performance tests on all products to provide IT professionals with high quality that meets or exceeds industry standards. StarTech.com technical advisors have extensive product knowledge and work closely with StarTech.com engineers to provide pre- and post-sales support. StarTech.com offers a 2-year warranty and free lifetime technical support for this product.

Ulasan Produk

Tidak ada ulasan