StarTech.com Dual 4K monitor compatible docking station + USB-C/USB-A port compatible + 2x + HDMI / 2x + DisplayPlay / Mac + & + Windows compatible / 6x + USB port

Sebelum PPN:
Rp5.799.900
Spesifikasi
Cable Length (cm)100
ColorBlack, silver
Connecting TerminalUSB-C or USB-A (supports USB 3.2 Gen 1)
Connector Shape2x DisplayPort, 2x HDMI, 6x USB-A (USB 3.2 Gen 1 compatible), 1x USB-C (USB 3.2 Gen 1 compatible), 1x 3.5mm stereo mini (3 poles, audio), 1x 3.5mm stereo mini (3 poles , microphone), 1x wired LAN port
Supported OSWindows XP (32-bit)/Vista/7/8/8.1/10/11,macOS 10.6 - 10.12/10.14 - 10.15/11.0/12.0/13.0,Ubuntu 18.04/20.04,Chrome OS v55+
USB typeUSB3.2 Gen 1 (5 Gbps)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dual 4K60Hz Hybrid: USB 3.0 (5Gbps) docking station that works with both USB-C and USB-A host PCs. 6-port USB Type-A hub, Gigabit LAN port, 3.5mm audio jack (headset & microphone) Selectable multi-monitor output: DisplayPort x2, HDMI x2, DP x1 + HDMI x1 2-screen 4K60Hz configuration is possible. Supports connecting two extended displays on MacBooks with Intel processors or Apple M1 chips
Six USB-A downstream ports: Built-in USB 3.1/3.2 Gen 1 compatible hub. Front and rear USB-A ports for connecting peripherals (keyboards, mice, USB sticks, external hard drives, printers, etc.)
USB-A & USB-C Compatible: Supports USB-C/Thunderbolt 3 and USB-A computers with DisplayLink certified DL 6950 chipset. USB-C & USB-A host cables included. Compatible with Windows/macOS/Chrome OS/Ubuntu. Not compatible with the USB-C Power Delivery function that charges the connected laptop
The StarTech.com Advantage: An IT specialist manufacturer with over 3000 products worldwide, where you can find the part you've been looking for. 3-year warranty and free lifetime technical support for all docking stations
Ideal for laptops used in business, government, financial institutions, sales, etc. Ideal for running graphics and data-intensive applications on laptops
* USB 3.0 is also called USB 3.1 1st generation (Gen 1). This connectivity standard offers speeds of up to 5 Gbps.
* One USB-C-USB-C cable and one USB-C-USB-A cable are included.
* Both video ports support 4K resolution. To get 4Kx2K resolution, you need a 4K-enabled DisplayPort or HDMI display.
* Using the DisplayLink dock and video adapter, multiple displays can be attached externally even on a Mac equipped with Apple M1. To do this, you need to install the driver. Please contact StarTech.com Support for suggestions based on your setup.
Warning
* USB 3.0 is also called USB 3.1 1st generation (Gen 1). This connectivity standard offers speeds of up to 5 Gbps.
* One USB-C-USB-C cable and one USB-C-USB-A cable are included.
* Both video ports support 4K resolution. To get 4Kx2K resolution, you need a 4K-enabled DisplayPort or HDMI display.
* Using the DisplayLink dock and video adapter, multiple displays can be attached externally even on a Mac equipped with Apple M1. To do this, you need to install the driver. Please contact StarTech.com Support for suggestions based on your setup.
Feature
Dual 4K60Hz Hybrid: USB 3.0 (5Gbps) docking station that works with both USB-C and USB-A host PCs. 6-port USB Type-A hub, Gigabit LAN port, 3.5mm audio jack (headset & microphone) Selectable multi-monitor output: DisplayPort x2, HDMI x2, DP x1 + HDMI x1 2-screen 4K60Hz configuration is possible. Supports connecting two extended displays on MacBooks with Intel processors or Apple M1 chips
Six USB-A downstream ports: Built-in USB 3.1/3.2 Gen 1 compatible hub. Front and rear USB-A ports for connecting peripherals (keyboards, mice, USB sticks, external hard drives, printers, etc.)
USB-A & USB-C Compatible: Supports USB-C/Thunderbolt 3 and USB-A computers with DisplayLink certified DL 6950 chipset. USB-C & USB-A host cables included. Compatible with Windows/macOS/Chrome OS/Ubuntu. Not compatible with the USB-C Power Delivery function that charges the connected laptop
The StarTech.com Advantage: An IT specialist manufacturer with over 3000 products worldwide, where you can find the part you've been looking for. 3-year warranty and free lifetime technical support for all docking stations
Use
Ideal for laptops used in business, government, financial institutions, sales, etc. Ideal for running graphics and data-intensive applications on laptops

Ulasan Produk

Tidak ada ulasan