OSMA Dry cell type AA x 4 USB type + charging micro cable 1m included

Sebelum PPN:
Rp189.900
Spesifikasi
ColorBlack
Dimensions (H x W x D) (mm)78x63x19
Included AccessoriesBattery-powered AA x 4 USB type, with 1m charging cable
Mass (g)129
Output voltage (V)DC5.0
Suitable BatteryAA x 4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A USB terminal type charger that uses 4 AA batteries.
Since the batteries are set, you can use them immediately after buying them on the go.
A microUSB type cable for charging about 1 m is included.
A rechargeable battery that can be used repeatedly can also be used.
Comes with a charging cable with a microUSB connector.
Feature
A USB terminal type charger that uses 4 AA batteries.
Since the batteries are set, you can use them immediately after buying them on the go.
A microUSB type cable for charging about 1 m is included.
A rechargeable battery that can be used repeatedly can also be used.
Comes with a charging cable with a microUSB connector.

Ulasan Produk

Tidak ada ulasan