Buffalo DriveStation Pro, a 2-drive external hard drive with RAID 1 support for USB 3.0, for business use.
Sebelum PPN:
Rp9.799.900 - Rp37.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Connector Shape | USB3.0 connector (Standard B) |
|---|---|
| Included Accessories | USB3.0 cable (A to B 1m), AC adapter, instruction manual, warranty card |
| Interface | USB: USB3.1 (Gen1) /USB3.0/2.0, Built-in: Serial ATAII |
| Mass (kg) | 2.5 (main unit only) |
| Maximum Power Consumption (W) | 48 |
| Mode | RAID 1, RAID 0, normal mode, spanning supported |
| Number of terminals | USB part: 1, Built-in: 2 ports (HD connected) |
| Operating Humidity (%) | 20-80 (non-condensing) |
| Operating Temperature (°C) | 5~35 |
| Outer dimensions, Width W x Height H x Depth D (mm) | 87 x 127.5 x 205 (main unit only, excluding protrusions) |
| Power Input (V) | AC100(50/60Hz) |
| Power Supply | Self power |
| Specification | USB bus power: Not supported |
| Suitable Models | (PC) Windows PC / Mac with USB3.0 / USB2.0 terminal, (NAS) Terra Station: TS5010 Series, TS3010 Series, Terra Station WSS: WS5000N6 Series, WSH5000N2 Series |
| Supported OS | [Main unit] Windows 10S / 10 / 8.1 / 7 (64-bit / 32-bit), Server2016 / 2012 R2 / 2012/2008 R2 (64-bit), Server2008 (64-bit / 32-bit), Mac 10.11 to 10.13 |
| Transfer Rate (Gbps) | 3.0 (theoretical value) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The status of the HDD and fan is indicated by an LED and a buzzer sound. Operation is safe with notifications recommending HDD replacement (patent pending). A reliable 3-year warranty is included. You can use it with peace of mind for 3 years from the date of purchase, preserving all of your important data. Ideal for backing up and storing large amounts of data, and resistant to unexpected problems. Peace of mind with data protection, with mirroring (RAID 1) support and 2 RAID management utility functions. Rapid response in the event of a failure. This product is eligible for Buffalo's official data recovery service. Data recovery is possible at a fixed rate according to the level of failure, achieving high-speed transfer. USB 3.0 allows for comfortable handling of large amounts of data.
*For models that do not have USB3.0/USB2.0, please use a separate Buffalo interface board.
*For models that do not have USB3.0/USB2.0, please use a separate Buffalo interface board.
Warning
*For models that do not have USB3.0/USB2.0, please use a separate Buffalo interface board.Feature
The status of the HDD and fan is indicated by an LED and a buzzer sound. Operation is safe with notifications recommending HDD replacement (patent pending). A reliable 3-year warranty is included. You can use it with peace of mind for 3 years from the date of purchase, preserving all of your important data. Ideal for backing up and storing large amounts of data, and resistant to unexpected problems. Peace of mind with data protection, with mirroring (RAID 1) support and 2 RAID management utility functions. Rapid response in the event of a failure. This product is eligible for Buffalo's official data recovery service. Data recovery is possible at a fixed rate according to the level of failure, achieving high-speed transfer. USB 3.0 allows for comfortable handling of large amounts of data.Ulasan Produk
Tidak ada ulasan




















































































































































