SHOWA NOTE Doraemon study book
#Grup produk P113588541
Spesifikasi
| Dimensions (Width W x Height H) (mm) | 179x252 |
|---|---|
| Number of Page | 30 sheets |
| Size | B5 size (B5 semi-size) |
| Subject | Full body |
| Type | Doraemon |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A study book for the popular character Doraemon.
Study book
* The pattern is subject to change.
Study book
* The pattern is subject to change.
Warning
* The pattern is subject to change.Feature
A study book for the popular character Doraemon.Use
Study bookUlasan Produk
Tidak ada ulasan




















































































































































