StarTech.com Docking station/USB-C/KVM function/Dual monitor/4K60Hz DP/5x USB hub/Wired LAN/90W/45W PD/PC CPU switch
#Grup produk P113588480
Spesifikasi
| Cable Length (cm) | 100 |
|---|---|
| Color | Silver gray |
| Connecting Terminal | 2x USB-C (USB 3.2 Gen 2 compatible) |
| Connector Shape | 2x DisplayPort, 1x USB-C (USB 3.2 Gen 2, 10Gbps), 2x USB-A (USB 3.2 Gen 2, 10Gbps), 2x USB-A (USB 2.0, 480Mbps), 1x wired LAN port, 1x 3.5mm stereo mini (3 poles), 1x 3.5mm stereo mini (2 poles) |
| Dimensions (D x W x H) (mm) | 22.4x9.0x4.0 |
| Mass (g) | 402 |
| Maximum Resolution | 4096 x 2160p (60Hz) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Supported OS | Windows 10/11,macOS 10.15/11.0/12.0/13.0,Ubuntu 18.04/20.04/22.04,ChromeOS |
| Warranty Period | 3 years |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Dual Laptop KVM Dock: Switch between two connected laptops at your desk or workstation and share dual 4K 60Hz monitors, keyboards, mice, and other USB peripherals. Use the toggle button on the docking station's front panel to switch between the two laptops.
Charge two laptops simultaneously: The USB Type-C - KVM docking station charges both laptops connected via USB-C (PD 3.0). The included 180W power adapter automatically supplies 90W of power to the active host and 45W to the standby host. Compatibility: Compatible with Intel, AMD, and Apple M-series laptops running Windows, macOS, ChromeOS, and Linux. Connect up to two external displays, even if your laptop only supports one. Note: Driver installation is required for Windows and macOS.
Superior Connectivity: Equipped with a variety of ports for connecting devices: 2 x USB 2.0 Type-A HID, 2 x USB-A (10Gbps) + USB-C (10Gbps), 2 x DisplayPort, 2 x USB-C host ports, Gigabit Ethernet, 3.5mm stereo audio, 3.5mm microphone, and 2 x security slots (standard and Nano Saver).
The StarTech.com Advantage: Provides connectivity tools for IT professionals and IT help desk teams (available in English only), including MAC address pass-through for network security, Wi-Fi auto-switching for improved network performance, USB event monitor, window layout, and more.
Software developers and IT engineers: Access two different computers and platforms for exams, etc.Power Delivery allows you to charge two computers at the same time.
Provides 90W of power to the PC in use and 45W to the PC in standby
*USB 3.2 Gen 2 (10Gbps) is also called USB 3.1 Gen 2 (10Gbps) or USB 3.1.
Charge two laptops simultaneously: The USB Type-C - KVM docking station charges both laptops connected via USB-C (PD 3.0). The included 180W power adapter automatically supplies 90W of power to the active host and 45W to the standby host. Compatibility: Compatible with Intel, AMD, and Apple M-series laptops running Windows, macOS, ChromeOS, and Linux. Connect up to two external displays, even if your laptop only supports one. Note: Driver installation is required for Windows and macOS.
Superior Connectivity: Equipped with a variety of ports for connecting devices: 2 x USB 2.0 Type-A HID, 2 x USB-A (10Gbps) + USB-C (10Gbps), 2 x DisplayPort, 2 x USB-C host ports, Gigabit Ethernet, 3.5mm stereo audio, 3.5mm microphone, and 2 x security slots (standard and Nano Saver).
The StarTech.com Advantage: Provides connectivity tools for IT professionals and IT help desk teams (available in English only), including MAC address pass-through for network security, Wi-Fi auto-switching for improved network performance, USB event monitor, window layout, and more.
Software developers and IT engineers: Access two different computers and platforms for exams, etc.Power Delivery allows you to charge two computers at the same time.
Provides 90W of power to the PC in use and 45W to the PC in standby
*USB 3.2 Gen 2 (10Gbps) is also called USB 3.1 Gen 2 (10Gbps) or USB 3.1.
Warning
*USB 3.2 Gen 2 (10Gbps) is also called USB 3.1 Gen 2 (10Gbps) or USB 3.1.Feature
Dual Laptop KVM Dock: Switch between two connected laptops at your desk or workstation and share dual 4K 60Hz monitors, keyboards, mice, and other USB peripherals. Use the toggle button on the docking station's front panel to switch between the two laptops.Charge two laptops simultaneously: The USB Type-C - KVM docking station charges both laptops connected via USB-C (PD 3.0). The included 180W power adapter automatically supplies 90W of power to the active host and 45W to the standby host. Compatibility: Compatible with Intel, AMD, and Apple M-series laptops running Windows, macOS, ChromeOS, and Linux. Connect up to two external displays, even if your laptop only supports one. Note: Driver installation is required for Windows and macOS.
Superior Connectivity: Equipped with a variety of ports for connecting devices: 2 x USB 2.0 Type-A HID, 2 x USB-A (10Gbps) + USB-C (10Gbps), 2 x DisplayPort, 2 x USB-C host ports, Gigabit Ethernet, 3.5mm stereo audio, 3.5mm microphone, and 2 x security slots (standard and Nano Saver).
The StarTech.com Advantage: Provides connectivity tools for IT professionals and IT help desk teams (available in English only), including MAC address pass-through for network security, Wi-Fi auto-switching for improved network performance, USB event monitor, window layout, and more.
Use
Software developers and IT engineers: Access two different computers and platforms for exams, etc.Power Delivery allows you to charge two computers at the same time.Provides 90W of power to the PC in use and 45W to the PC in standby
Ulasan Produk
Tidak ada ulasan




















































































































































