StarTech.com Docking station/USB-C/A connection/2 screen output/4K60Hz HDMI & DP/60WPD/USB hub/Wired LAN/Win Mac/Type-C hub

Sebelum PPN:
Rp9.699.900
Spesifikasi
Cable Length (cm)100
Colorblack, space gray
Connecting TerminalUSB-C or USB-A (supports USB 3.2 Gen 1)
Connector Shape2x DisplayPort, 2x HDMI, 3x USB-A (USB 3.2 Gen 1 compatible, 1 port supports 7.5W fast charging), 1x USB-C (USB 3.2 Gen 1 compatible, 15W fast charging compatible), 1x 3.5mm stereo mini ( 4-pole, voice & mic), 1x wired LAN port
Supported OSWindows 7/8/8.1/10/11,macOS 10.11 - 10.12/10.14 - 10.15/11.0/12.0/13.0,Ubuntu 18.04/20.04,Chrome OS v55+
USB typeUSB3.2 Gen 1 (5 Gbps)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hybrid Dock: Compatible with laptops with USB Type-C, Thunderbolt 3 and 4, and USB Type-A. Includes a 2-in-1 USB-C to USB-A cable. This universal docking station is ideal for hoteling and shared workspace setups.
Dual Monitors with MacBook Air: Extend your MacBook Air/Pro (Apple M1/M2/M3) to two screens without native external display support. Flexible video connectivity via DisplayPort or HDMI ports (up to dual 4K 60Hz).
Wide compatibility: Supports USB-IF, VESA, and DisplayLink standards. This multi-functional USB hub and full-featured dock provides ideal performance for various laptops running Windows, macOS, and Ubuntu, as well as Chromebooks (ChromeOS). Features include 60W Power Delivery, a 4-port USB 5Gbps hub (2x fast charging, 1x USB-C, 3x USB-A), Gigabit Ethernet, 1x 3.5mm audio/headset port, a Kensington slot for security locks, and mounting holes for optional mounting brackets. Includes the DisplayLink Update Utility.
The StarTech.com Advantage: Downloadable connectivity tools for IT and help desk teams, including network MAC address pass-through for enhanced network security, WiFi auto-switching for improved network performance, USB event monitoring, and windows layout (available in English only)
Feature
Hybrid Dock: Compatible with laptops with USB Type-C, Thunderbolt 3 and 4, and USB Type-A. Includes a 2-in-1 USB-C to USB-A cable. This universal docking station is ideal for hoteling and shared workspace setups.
Dual Monitors with MacBook Air: Extend your MacBook Air/Pro (Apple M1/M2/M3) to two screens without native external display support. Flexible video connectivity via DisplayPort or HDMI ports (up to dual 4K 60Hz).
Wide compatibility: Supports USB-IF, VESA, and DisplayLink standards. This multi-functional USB hub and full-featured dock provides ideal performance for various laptops running Windows, macOS, and Ubuntu, as well as Chromebooks (ChromeOS). Features include 60W Power Delivery, a 4-port USB 5Gbps hub (2x fast charging, 1x USB-C, 3x USB-A), Gigabit Ethernet, 1x 3.5mm audio/headset port, a Kensington slot for security locks, and mounting holes for optional mounting brackets. Includes the DisplayLink Update Utility.
The StarTech.com Advantage: Downloadable connectivity tools for IT and help desk teams, including network MAC address pass-through for enhanced network security, WiFi auto-switching for improved network performance, USB event monitoring, and windows layout (available in English only)

Ulasan Produk

Tidak ada ulasan