StarTech.com Docking station/USB-C/A connection/2 screen output/4K60Hz HDMI & DP/100WPD/USB hub/Wired LAN/Win Mac/Type-C hub
#Grup produk P113588444
Spesifikasi
| Cable Length (cm) | 100 |
|---|---|
| Color | black, space gray |
| Connecting Terminal | USB-C or USB-A (supports USB 3.2 Gen 1) |
| Connector Shape | 2x DisplayPort, 2x HDMI, 3x USB-A (USB 3.2 Gen 1 compatible, 1 port supports 7.5W fast charging), 1x USB-C (USB 3.2 Gen 1 compatible, 15W fast charging compatible), 1x 3.5mm stereo mini ( 4-pole, voice & mic), 1x wired LAN port |
| Supported OS | Windows 7/8/8.1/10/11,macOS 10.11 - 10.12/10.14/10.15/11.0/12.0/13.0,Ubuntu 18.04/20.04,Chrome OS v55+ |
| USB type | USB3.2 Gen 1 (5 Gbps) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hybrid Dock: Compatible with laptops with USB Type-C, Thunderbolt 3 and 4, and USB Type-A. Includes a 2-in-1 USB-C to USB-A cable. Ideal universal docking station for hoteling and shared workspace setups.
Dual Display with MacBook Air: Connect up to two external displays to your Apple MacBook Air/Pro (M-series based) laptop, even if only one external display is supported. Supports dual display output up to 4K 60Hz using DisplayPort or HDMI ports. Note: Driver installation required for Windows and macOS.
Wide compatibility: Supports USB-IF, VESA, and DisplayLink standards. This multi-functional USB hub and full-featured dock provides ideal performance for various laptops running Windows, macOS, Ubuntu, or Chromebooks (ChromeOS). Features include 100W Power Delivery, a 4-port USB 5Gbps hub (2x Fast Charge, 1x USB-C, 3x USB-A), Gigabit Ethernet, 1x 3.5mm audio/headset port, a Kensington slot for security locks, and mounting holes for optional mounting brackets. Includes the DisplayLink Update Utility.
The StarTech.com Advantage: Downloadable connectivity tools for IT and help desk teams, including network MAC address pass-through for enhanced network security, WiFi auto-switching for improved network performance, USB event monitoring, and windows layout (available in English only)
Dual Display with MacBook Air: Connect up to two external displays to your Apple MacBook Air/Pro (M-series based) laptop, even if only one external display is supported. Supports dual display output up to 4K 60Hz using DisplayPort or HDMI ports. Note: Driver installation required for Windows and macOS.
Wide compatibility: Supports USB-IF, VESA, and DisplayLink standards. This multi-functional USB hub and full-featured dock provides ideal performance for various laptops running Windows, macOS, Ubuntu, or Chromebooks (ChromeOS). Features include 100W Power Delivery, a 4-port USB 5Gbps hub (2x Fast Charge, 1x USB-C, 3x USB-A), Gigabit Ethernet, 1x 3.5mm audio/headset port, a Kensington slot for security locks, and mounting holes for optional mounting brackets. Includes the DisplayLink Update Utility.
The StarTech.com Advantage: Downloadable connectivity tools for IT and help desk teams, including network MAC address pass-through for enhanced network security, WiFi auto-switching for improved network performance, USB event monitoring, and windows layout (available in English only)
Feature
Hybrid Dock: Compatible with laptops with USB Type-C, Thunderbolt 3 and 4, and USB Type-A. Includes a 2-in-1 USB-C to USB-A cable. Ideal universal docking station for hoteling and shared workspace setups.Dual Display with MacBook Air: Connect up to two external displays to your Apple MacBook Air/Pro (M-series based) laptop, even if only one external display is supported. Supports dual display output up to 4K 60Hz using DisplayPort or HDMI ports. Note: Driver installation required for Windows and macOS.
Wide compatibility: Supports USB-IF, VESA, and DisplayLink standards. This multi-functional USB hub and full-featured dock provides ideal performance for various laptops running Windows, macOS, Ubuntu, or Chromebooks (ChromeOS). Features include 100W Power Delivery, a 4-port USB 5Gbps hub (2x Fast Charge, 1x USB-C, 3x USB-A), Gigabit Ethernet, 1x 3.5mm audio/headset port, a Kensington slot for security locks, and mounting holes for optional mounting brackets. Includes the DisplayLink Update Utility.
The StarTech.com Advantage: Downloadable connectivity tools for IT and help desk teams, including network MAC address pass-through for enhanced network security, WiFi auto-switching for improved network performance, USB event monitoring, and windows layout (available in English only)
Ulasan Produk
Tidak ada ulasan




















































































































































