StarTech.com Docking station/USB-C connection/4 screens/4K60Hz HDMI & DiplayPort/100W USB PD/1x USB-C + 3x USB-A/Gigabit wired LAN/Compatible with Windows & Mac/Multi-function Type-C hub

Sebelum PPN:
Rp7.899.900
Spesifikasi
ColorBlack +& + space gray
Height (mm)46
Included AccessoriesHost cable (1), Universal A adapter, user manual
Input Voltage (V)110V-240AC
Length (mm)215
Mass (g)330
Number of Ports16
Operating Humidity Range (%RH)25: 0 to 95 (no condensation)
Operating Temperature Range (°C)0~50
Output Current (A)8.5
Output voltage (V)20/DC
ROHS Directive (Corresponding to 10 Substances)Correspondence
Storage Temperature (°C)-20~70
Width (mm)90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Quad-Display USB-C Docking Station: Supports up to four monitors (4K 60Hz) and combines four DisplayPort (DP) and/or four HDMI 2.0 video outputs. Supports dual and triple display modes. Supports 100W Power Delivery. Compatibility: Compatible with Intel, AMD, and Apple M-series devices, including Windows, macOS, ChromeOS, and Linux. Connect up to four external displays, even to laptops that only support one. Note: Driver installation required for Windows and macOS.
Packed with features: This 4-port USB docking station features three USB-A 5Gbps ports (one 1.5A fast charging port), one USB-C port up to 10Gbps (15W 3A smartphone/tablet charging), Gigabit Ethernet (PXE boot & WoL), and a 3.5mm TRRS audio headphone/microphone jack. DisplayLink certified. Easy setup & smart management: This quad-display USB-C hub features a front-mounted power on/off button, standard slots, and mounting holes. Efficient ventilation provides excellent cooling. Includes a 1m USB-C host cable (compliant with USB-IF standards).
The StarTech.com Advantage: Connectivity Tools for IT and help desk teams, including network MAC address pass-through for enhanced network security, WiFi auto-switching for improved network performance, USB event monitoring, and windows layout, available for download from HP (available in English only).
*Not all USB-C ports support the full functionality of the USB Type-C standard. Make sure the host USB-C port supports USB Power Delivery.
Warning
*Not all USB-C ports support the full functionality of the USB Type-C standard. Make sure the host USB-C port supports USB Power Delivery.
Feature
Quad-Display USB-C Docking Station: Supports up to four monitors (4K 60Hz) and combines four DisplayPort (DP) and/or four HDMI 2.0 video outputs. Supports dual and triple display modes. Supports 100W Power Delivery. Compatibility: Compatible with Intel, AMD, and Apple M-series devices, including Windows, macOS, ChromeOS, and Linux. Connect up to four external displays, even to laptops that only support one. Note: Driver installation required for Windows and macOS.
Packed with features: This 4-port USB docking station features three USB-A 5Gbps ports (one 1.5A fast charging port), one USB-C port up to 10Gbps (15W 3A smartphone/tablet charging), Gigabit Ethernet (PXE boot & WoL), and a 3.5mm TRRS audio headphone/microphone jack. DisplayLink certified. Easy setup & smart management: This quad-display USB-C hub features a front-mounted power on/off button, standard slots, and mounting holes. Efficient ventilation provides excellent cooling. Includes a 1m USB-C host cable (compliant with USB-IF standards).
The StarTech.com Advantage: Connectivity Tools for IT and help desk teams, including network MAC address pass-through for enhanced network security, WiFi auto-switching for improved network performance, USB event monitoring, and windows layout, available for download from HP (available in English only).

Ulasan Produk

Tidak ada ulasan