StarTech.com Docking station/USB-C connection/1 screen/4K60Hz HDMI or DisplayPort/100W PD/USB hub/LAN/32cm cable

Sebelum PPN:
Rp2.499.900
Spesifikasi
Applicable StandardHDMI 2.0b,DisplayPort 1.4
Cable Length (cm)32
ColorSpace gray
Connecting TerminalUSB-C (USB 3.2 Gen 2,10Gbps)
Dimensions (D x W x H) (mm)124x64x25
Humidity Range (%)0 to 85 (non-condensing)
Mass (g)130
Operating Temperature Range (°C)0 ~ 50
Other FunctionsUASP, PXE, Full Duplex, Power Delivery(100W)
Power SupplyUSB bus power and USB-C compatible AC adapter
ROHS Directive (Corresponding to 10 Substances)Correspondence
Storage Temperature Range (°C)-20 ~ 55
Supported OSWindows 7/8/8.1/10/11,macOS 10.15/11.0/12.0/13.0,Android,Linux Ubuntu 18.04/20.04,ChromeOS
Supported Resolution4K60Hz(4096x2160)
Warranty Period3 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB-C mini docking station: HDMI 2.0b and DisplayPort (4K60Hz) ports for connection to UHD-capable monitors and displays, 100W Power Delivery passthrough (USB PD 3.0), 3-port USB 3.2 (10Gbps) hub (2x USB-C) A, 1x USB-C), Gigabit Ethernet port (PXE boot/WoL) Easy-to-manage integrated cable: Excellent design that wraps around the body to prevent cable loss. USB Type-C docking hub extends reach and reduces strain on device ports and connectors with extra-long 32cm integrated cable Reliable performance: Supports 100W Power Delivery passthrough. 15W is reserved for the multi-hub body and 85W is used to charge the laptop. Avoid video degradation, device dropouts, and power shortages that are common with USB hubs Compatible models: USB-C, USB4, Thunderbolt 3 and 4 compatible Intel, Apple M1 / M2, AMD laptops. Multifunctional USB C to HDMI, DisplayPort, LAN conversion adapter compatible with major operating systems such as Windows, ChromeOS, macOS, Linux StarTech.com connection tools: network MAC address changer, WiFi auto-switch utility, USB event monitor, window layout utility, etc. , downloadable tools for IT pros and IT helpdesk teams not found in other brands from HP (available in English only)
Connect a USB-C power adapter to charge your laptop while using the multiport adapter
*Jumbo frames are no longer supported on macOS.
*Not all USB-C ports support all functions of the USB Type-C standard. Make sure your host's USB-C port supports USB Power Delivery and DP alt mode.
*PD Power Port will not supply power to the USB-C host if the USB-C host does not support USB Power Delivery.
*USB3.2 Gen2 (10Gbps) is also called SuperSpeed USB 10Gbps and USB3.1 Gen2 (10Gbps).
*Your laptop may have specific charging requirements. For example, if your laptop requires 60W of power and your adapter consumes some of the 60W, your laptop may not think it's getting enough power. For more information about Power Delivery, please contact your hardware manufacturer.
Warning
*Jumbo frames are no longer supported on macOS.
*Not all USB-C ports support all functions of the USB Type-C standard. Make sure your host's USB-C port supports USB Power Delivery and DP alt mode.
*PD Power Port will not supply power to the USB-C host if the USB-C host does not support USB Power Delivery.
*USB3.2 Gen2 (10Gbps) is also called SuperSpeed USB 10Gbps and USB3.1 Gen2 (10Gbps).
*Your laptop may have specific charging requirements. For example, if your laptop requires 60W of power and your adapter consumes some of the 60W, your laptop may not think it's getting enough power. For more information about Power Delivery, please contact your hardware manufacturer.
Feature
USB-C mini docking station: HDMI 2.0b and DisplayPort (4K60Hz) ports for connection to UHD-capable monitors and displays, 100W Power Delivery passthrough (USB PD 3.0), 3-port USB 3.2 (10Gbps) hub (2x USB-C) A, 1x USB-C), Gigabit Ethernet port (PXE boot/WoL) Easy-to-manage integrated cable: Excellent design that wraps around the body to prevent cable loss. USB Type-C docking hub extends reach and reduces strain on device ports and connectors with extra-long 32cm integrated cable Reliable performance: Supports 100W Power Delivery passthrough. 15W is reserved for the multi-hub body and 85W is used to charge the laptop. Avoid video degradation, device dropouts, and power shortages that are common with USB hubs Compatible models: USB-C, USB4, Thunderbolt 3 and 4 compatible Intel, Apple M1 / M2, AMD laptops. Multifunctional USB C to HDMI, DisplayPort, LAN conversion adapter compatible with major operating systems such as Windows, ChromeOS, macOS, Linux StarTech.com connection tools: network MAC address changer, WiFi auto-switch utility, USB event monitor, window layout utility, etc. , downloadable tools for IT pros and IT helpdesk teams not found in other brands from HP (available in English only)
Use
Connect a USB-C power adapter to charge your laptop while using the multiport adapter

Ulasan Produk

Tidak ada ulasan