StarTech.com Docking Station/Thunderbolt 4/Single 8K/Dual 4K60Hz/96W PD/3xTB4/USB4 & 4xUSB-A Hub/GbE/SD
#Grup produk P113588329
Spesifikasi
| Applicable Media | SD/MMC,SDHC,SDXC,microSD,microSDHC,microSDXC |
|---|---|
| Cable Length (cm) | 80 |
| Color | Black Grey |
| Connecting Terminal | Thunderbolt 4(USB 4.0) |
| Connector Shape | 3x Thunderbolt 4 (USB 4.0), 3x USB-A (USB 3.2 Gen 2 compatible), 1x wired LAN port, 1x USB-A (USB 2.0 compatible, 7.5W fast charging compatible), 1x SD slot, 1x 3.5mm audio ( 4 poles, speaker + microphone, CTIA) |
| Dimensions (D x W x H) (mm) | 84x194x29 |
| Humidity Range (%) | 0 to 95 at 25°C (non-condensing) |
| Mass (kg) | 1 |
| Operating Temperature Range (°C) | 0 ~ 50 |
| Other Functions | Auto MDIX, PXE, Full Duplex (Full Duplex), Power Delivery(100W) |
| Power Supply | Included AC adapter |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Storage Temperature Range (°C) | -20 ~ 70 |
| Supported OS | Windows 10/11,macOS Big Sur(11.0)/Monterey(12.0) |
| Warranty Period | 3 years |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High-Performance Thunderbolt 3 Certified Dock: Driver-free installation. Includes 3x downstream Thunderbolt 4 (40Gbps) ports, 4x USB-A ports (3x 10Gbps/1x BC 1.2 fast charging), SD card reader, Gigabit Ethernet, front panel host port, Kensington Security Slot. Includes 80cm TB4 cable
96W USB Power Delivery: Includes a full-spec power adapter that charges your laptop (96W PD) and powers all ports simultaneously. Downstream TB4 / TB3 / USB4 ports support 15W (3A) charging. Equipped with 1x BC 1.2 USB-A port (7.5W (1.5A) for charging mobile devices). Compatible with: Thunderbolt 4, USB4-enabled laptops with Windows, macOS, and Ubuntu. Single monitor up to 8K30Hz/6K60Hz/5K60Hz, or dual monitors up to 4K60Hz. Supports dual displays on Apple M1/M2/M3 Max & Pro MacBooks, and single displays on Apple M1/M2/M3 MacBooks and iPad Pro M1 and later
3 Thunderbolt 4 Ports: Three downstream Thunderbolt 4 ports, including TB4, TB3, USB4, and USB peripherals, and dual 4K60Hz or a single 5K/6K/8K monitor.
Support that continues to be the choice of IT pros: Connectivity Tools for IT pros and IT help desk teams, including MAC address pass-through for network security, WiFi auto-switching for improved network performance, USB event monitoring, and window layout, are available for download from HP (only available in English)
Use in hoteling offices, hot desks, mobile work desks, etc. BC 1.2 USB-A port to charge tablets and smartphones External access to SD/SDHC/SDXC memory cards
*This product is compatible with Thunderbolt 4/USB4 compatible Windows laptops, Thunderbolt 4 compatible MacBooks with M1 Max/M1 Pro chips, and Thunderbolt 3 compatible MacBooks with M1/Intel chips (macOS 11 Big Sur or later).
96W USB Power Delivery: Includes a full-spec power adapter that charges your laptop (96W PD) and powers all ports simultaneously. Downstream TB4 / TB3 / USB4 ports support 15W (3A) charging. Equipped with 1x BC 1.2 USB-A port (7.5W (1.5A) for charging mobile devices). Compatible with: Thunderbolt 4, USB4-enabled laptops with Windows, macOS, and Ubuntu. Single monitor up to 8K30Hz/6K60Hz/5K60Hz, or dual monitors up to 4K60Hz. Supports dual displays on Apple M1/M2/M3 Max & Pro MacBooks, and single displays on Apple M1/M2/M3 MacBooks and iPad Pro M1 and later
3 Thunderbolt 4 Ports: Three downstream Thunderbolt 4 ports, including TB4, TB3, USB4, and USB peripherals, and dual 4K60Hz or a single 5K/6K/8K monitor.
Support that continues to be the choice of IT pros: Connectivity Tools for IT pros and IT help desk teams, including MAC address pass-through for network security, WiFi auto-switching for improved network performance, USB event monitoring, and window layout, are available for download from HP (only available in English)
Use in hoteling offices, hot desks, mobile work desks, etc. BC 1.2 USB-A port to charge tablets and smartphones External access to SD/SDHC/SDXC memory cards
*This product is compatible with Thunderbolt 4/USB4 compatible Windows laptops, Thunderbolt 4 compatible MacBooks with M1 Max/M1 Pro chips, and Thunderbolt 3 compatible MacBooks with M1/Intel chips (macOS 11 Big Sur or later).
Warning
*This product is compatible with Thunderbolt 4/USB4 compatible Windows laptops, Thunderbolt 4 compatible MacBooks with M1 Max/M1 Pro chips, and Thunderbolt 3 compatible MacBooks with M1/Intel chips (macOS 11 Big Sur or later).Feature
High-Performance Thunderbolt 3 Certified Dock: Driver-free installation. Includes 3x downstream Thunderbolt 4 (40Gbps) ports, 4x USB-A ports (3x 10Gbps/1x BC 1.2 fast charging), SD card reader, Gigabit Ethernet, front panel host port, Kensington Security Slot. Includes 80cm TB4 cable96W USB Power Delivery: Includes a full-spec power adapter that charges your laptop (96W PD) and powers all ports simultaneously. Downstream TB4 / TB3 / USB4 ports support 15W (3A) charging. Equipped with 1x BC 1.2 USB-A port (7.5W (1.5A) for charging mobile devices). Compatible with: Thunderbolt 4, USB4-enabled laptops with Windows, macOS, and Ubuntu. Single monitor up to 8K30Hz/6K60Hz/5K60Hz, or dual monitors up to 4K60Hz. Supports dual displays on Apple M1/M2/M3 Max & Pro MacBooks, and single displays on Apple M1/M2/M3 MacBooks and iPad Pro M1 and later
3 Thunderbolt 4 Ports: Three downstream Thunderbolt 4 ports, including TB4, TB3, USB4, and USB peripherals, and dual 4K60Hz or a single 5K/6K/8K monitor.
Support that continues to be the choice of IT pros: Connectivity Tools for IT pros and IT help desk teams, including MAC address pass-through for network security, WiFi auto-switching for improved network performance, USB event monitoring, and window layout, are available for download from HP (only available in English)
Use
Use in hoteling offices, hot desks, mobile work desks, etc. BC 1.2 USB-A port to charge tablets and smartphones External access to SD/SDHC/SDXC memory cardsUlasan Produk
Tidak ada ulasan




















































































































































