Buffalo DiXiM SecurityEndpoint Security USB Memory 16GB

Sebelum PPN:
Rp1.899.900
Spesifikasi
Cap TypeKnock type
Capacity (gb)16
ColorBlack
Included AccessoriesInstruction manual (warranty)
InterfaceUSB 3.2(Gen 1)/3.1(Gen 1)/3.0/2.0
Mass (g)About 11
Maximum Power Consumption (W)2.5
Outer dimensions, Width W x Height H x Depth D (mm)19.8x68x10<br> *Main unit only (excluding protrusions)
Power SupplyUSB bus power
Rated Voltage (V)5.0±5%
Terminal ShapeUSB Type-A
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Product equipped with DiXiM Security Endpoint with virus check function - Heuristic function enables detection of new and unknown viruses - Knock slide and large strap hole make it easy to carry.
Feature
- Product equipped with DiXiM Security Endpoint with virus check function - Heuristic function enables detection of new and unknown viruses - Knock slide and large strap hole make it easy to carry.

Ulasan Produk

Tidak ada ulasan