StarTech.com DisplayPort-DVI Active Conversion Adapter DisplayPort / DP (male)-DVI-D (female) 1920x1200

Sebelum PPN:
Rp1.499.900
Spesifikasi
Adapter ModelActive
Audio FunctionNone
Cable Length (cm)14.6
ColorBlack
Connector ADisplayPort [20 pins]
Connector BDVI-D [25 pin]
Connector ShapeDVI-D [25 pin] female - DisplayPort [20 pin] male
Height (mm)20
Humidity (% RH)80~90
Input(AV)DisplayPort 1.2
Length (mm)200
Mass (g)48
Maximum Resolution[Digital] 1920 x 1200
Operating Temperature (°C)0~40
Output[AV] DVI-D (dual link)
Product Width (mm)44
Rating[Fire] LSZH rating (low smoke zero halogen)
Set ContentsDisplayPort-DVI adapter
Specification[Wide screen support], [Hardware industry standard] HDCP 1.3, DisplayPort 1.1a, DDWG 1.0
Storage Temperature (°C)-20~60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports maximum resolution 1920x1200
DisplayPort connector with latch for DVI-D displays such as TV and Apple Cinema Display HD
Compliant with DisplayPort 1.1a standard
Supports HDCP 1.3
Can be used with a video card that cannot output DP ++ (multi-mode) signals
Ideal for entertainment digital AV equipment sets, home offices, business conferences, exhibition displays, etc. Combine existing DVI monitor with new DisplayPort computer / source
Use DVI monitor as an external display Ideal for large screens displaying high resolution DVI
Compatible with video cards that cannot output DP ++ (multi-mode) signals
Feature
Supports maximum resolution 1920x1200
DisplayPort connector with latch for DVI-D displays such as TV and Apple Cinema Display HD
Compliant with DisplayPort 1.1a standard
Supports HDCP 1.3
Can be used with a video card that cannot output DP ++ (multi-mode) signals
Use
Ideal for entertainment digital AV equipment sets, home offices, business conferences, exhibition displays, etc. Combine existing DVI monitor with new DisplayPort computer / source
Use DVI monitor as an external display Ideal for large screens displaying high resolution DVI
Compatible with video cards that cannot output DP ++ (multi-mode) signals

Ulasan Produk

Tidak ada ulasan