StarTech.com DisplayPort to VGA adapter with audio support
#Grup produk P113588107
Spesifikasi
| Adapter Model | Active |
|---|---|
| Audio Function | 2 channel stereo (3.5mm) |
| Cable Length (cm) | 18.4 |
| Color | Black |
| Connector A | DisplayPort [20 pins] |
| Connector B | 3.5mm mini jack (3 poles), VGA (high density D-Sub) [15 pins] |
| Connector Shape | VGA (High Density D-Sub) [15 Pin] Female - DisplayPort [20 Pin] Male |
| Height (mm) | 17 |
| Humidity (% RH) | 40~50 |
| Input | (AV)DisplayPort 1.2 |
| Length (mm) | 67 |
| Male Mounting | DisplayPort [20 pins] |
| Mass (g) | 50.8 |
| Maximum Resolution | [Digital] 1920 x 1200 / 1080p (input), [Analog] 1920 x 1200 / 1080p (output) |
| Operating Temperature (°C) | 0~70 |
| Output | (AV)VGA |
| Product Width (mm) | 42 |
| Set Contents | 0.25m MicroUSB cable, DisplayPort-VGA adapter |
| Specification | [Wide screen support] available |
| Storage Temperature (°C) | -10~55 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Bring together VGA and audio ports to access everything when you need it Connect directly to audio from an adapter as a replacement for a damaged or inaccessible audio port Amazing image quality location for high video resolutions up to 1920x1200 or 1080p Lightweight design that is convenient to carry without taking
Audio can also be played by connecting a VGA monitor or projector to a DisplayPort-equipped device during a video presentation.
Connect your VGA display to your DisplayPort laptop and use it as a secondary monitor when you're on the go, and you'll be able to connect to virtually any VGA display or projector you'll be using on the go.
Bring your DisplayPort-enabled laptop or tablet to the conference room and start your presentation at any time
Audio can also be played by connecting a VGA monitor or projector to a DisplayPort-equipped device during a video presentation.
Connect your VGA display to your DisplayPort laptop and use it as a secondary monitor when you're on the go, and you'll be able to connect to virtually any VGA display or projector you'll be using on the go.
Bring your DisplayPort-enabled laptop or tablet to the conference room and start your presentation at any time
Feature
Bring together VGA and audio ports to access everything when you need it Connect directly to audio from an adapter as a replacement for a damaged or inaccessible audio port Amazing image quality location for high video resolutions up to 1920x1200 or 1080p Lightweight design that is convenient to carry without takingUse
Audio can also be played by connecting a VGA monitor or projector to a DisplayPort-equipped device during a video presentation.Connect your VGA display to your DisplayPort laptop and use it as a secondary monitor when you're on the go, and you'll be able to connect to virtually any VGA display or projector you'll be using on the go.
Bring your DisplayPort-enabled laptop or tablet to the conference room and start your presentation at any time
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
