StarTech.com DisplayPort to VGA adapter cable 3m DP (male)-D-Sub15 pin (male) 1920x1200
#Grup produk P113588082
Spesifikasi
| Adapter Model | Active |
|---|---|
| Audio Function | None |
| Cable Length (m) | 3 |
| Chipset | Analogix-9832 |
| Color | Black |
| Connector A | DisplayPort [20 pins] |
| Connector B | VGA (High Density D-Sub) [15 Pin] |
| Connector Shape | VGA (High Density D-Sub) [15 Pin] Female - DisplayPort [20 Pin] Male |
| Height (mm) | 15 |
| Humidity (% RH) | 40~85 |
| Input | (AV)DisplayPort 1.2 |
| Length (mm) | 915 |
| Male Mounting | DisplayPort [20 pins], VGA (high density D-Sub) [15 pins] |
| Mass (g) | 148.5 |
| Maximum Resolution | [Digital] 1920 x 1200 / 1080p (input), [Analog] 1920 x 1200 / 1080p (output) |
| Operating Temperature (°C) | 0~60 |
| Output | (AV)VGA |
| Product Width (mm) | 33 |
| Set Contents | DisplayPort to VGA adapter cable |
| Storage Temperature (°C) | -10~70 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
DisplayPort-VGA Active Conversion Plug and Play Installation
Maximum resolution on PC is 1920x1200 (WUXGA), 1080p on HDTV
Connect your existing VGA display device (monitor, projector) to your DisplayPort output device (desktop / laptop)
Connect a VGA monitor to a DisplayPort output port and use it as an external display
Connect your DisplayPort computer to a VGA projector in a conference room or auditorium for presentations and meetings
Maximum resolution on PC is 1920x1200 (WUXGA), 1080p on HDTV
Connect your existing VGA display device (monitor, projector) to your DisplayPort output device (desktop / laptop)
Connect a VGA monitor to a DisplayPort output port and use it as an external display
Connect your DisplayPort computer to a VGA projector in a conference room or auditorium for presentations and meetings
Feature
DisplayPort-VGA Active Conversion Plug and Play InstallationMaximum resolution on PC is 1920x1200 (WUXGA), 1080p on HDTV
Use
Connect your existing VGA display device (monitor, projector) to your DisplayPort output device (desktop / laptop)Connect a VGA monitor to a DisplayPort output port and use it as an external display
Connect your DisplayPort computer to a VGA projector in a conference room or auditorium for presentations and meetings
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































-D-Sub15%20pin%20(male)%201920x1200/2aP113588082-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
