StarTech.com DisplayPort to VGA / DVI / HDMI conversion adapter 3 in 1 DP conversion cable 1920x1200
#Grup produk P113588064
Spesifikasi
| Adapter Model | Passive, active |
|---|---|
| Audio Function | 5.1 surround sound (depending on video source and destination) |
| Cable Length (cm) | 15 |
| Color | Black |
| Connector A | DisplayPort [20 pins] |
| Connector B | VGA (High Density D-Sub) [15 Pins], HDMI [19 Pins], DVI-D [25 Pins] |
| Connector Shape | HDMI [19 pin] female - DisplayPort [20 pin] male, DVI-D [25 pin] female - DisplayPort [20 pin] male, VGA (high density D-Sub) [15 pin] female - DisplayPort [20 pin] male |
| Height (mm) | 20 |
| Humidity (% RH) | 10~85 |
| Input | (AV)DisplayPort 1.2 |
| Length (mm) | 266 |
| Male Mounting | DisplayPort [20 pins] |
| Mass (g) | 65 |
| Maximum Resolution | [Digital] 1920 x 1200 / 1080p, [Analog] 1920 x 1200 / 1080p |
| Operating Temperature (°C) | 0~70 |
| Output | [AV] VGA, HDMI 1.4, DVI-D (single link) |
| Product Width (mm) | 45 |
| Set Contents | DisplayPort to HDMI / VGA / DVI conversion adapter, installation guide |
| Specification | [Wide screen support] available |
| Storage Temperature (°C) | -10~80 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
3-in-1 adapter for DP to VGA, DVI, HDMI conversion
Maximum display resolution 1920x1200 (1080p) compatible plug and play installation Small design Lightweight design that is convenient to carry
Always carry and support various displays on the go
Connect your personal laptop to your work HDMI, DVI, VGA display for BYOD
Use DVI, VGA, HDMI display as an external monitor on a DisplayPort-equipped PC
* This video adapter supports only one video output at a time. If connected to multiple output ports, only one of them will be output.
* The HDMI port is a passive port.
* The DVI-D port is a passive port.
* VGA port is an active port.
Maximum display resolution 1920x1200 (1080p) compatible plug and play installation Small design Lightweight design that is convenient to carry
Always carry and support various displays on the go
Connect your personal laptop to your work HDMI, DVI, VGA display for BYOD
Use DVI, VGA, HDMI display as an external monitor on a DisplayPort-equipped PC
* This video adapter supports only one video output at a time. If connected to multiple output ports, only one of them will be output.
* The HDMI port is a passive port.
* The DVI-D port is a passive port.
* VGA port is an active port.
Warning
* This video adapter supports only one video output at a time. If connected to multiple output ports, only one of them will be output.* The HDMI port is a passive port.
* The DVI-D port is a passive port.
* VGA port is an active port.
Feature
3-in-1 adapter for DP to VGA, DVI, HDMI conversionMaximum display resolution 1920x1200 (1080p) compatible plug and play installation Small design Lightweight design that is convenient to carry
Use
Always carry and support various displays on the goConnect your personal laptop to your work HDMI, DVI, VGA display for BYOD
Use DVI, VGA, HDMI display as an external monitor on a DisplayPort-equipped PC
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
