StarTech.com DisplayPort Cable / 3m / DisplayPort 1.2 / VESA Standard Certified Monitor Cable / 4K60Hz / DP Connector with Latch Male-Male
#Grup produk P113587560
Spesifikasi
| Cable Length (m) | 3 |
|---|---|
| Cable Outer Diameter (mm) | 7.3 |
| Color | Black |
| Connector A | DisplayPort [20 pins] |
| Connector B | DisplayPort [20 pins] |
| Connector Shape | DisplayPort [20 pin] male - DisplayPort [20 pin] male |
| Conversion Type | Male - Male |
| Height (mm) | 10.8 |
| Mass (g) | 210 |
| Maximum Resolution | 4kx2k |
| Plug | Nickel plating |
| Product Width (mm) | 20.5 |
| Shielding | Double shield (braided + aluminum foil) |
| Standard | DisplayPort 1.1 |
| Transmission Speed (Gbps) | 21.6 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High-Performance Cable: This 3m VESA-certified DisplayPort v1.2 cable supports 4K/2K (3840x2400p 60Hz), 21.6Gbps bandwidth, HBR2, 8-channel audio, MST, GTC (precisely synchronized audio channels), and 3D stereo (2560x1600p 120Hz). Rugged Design: Flexible PVC strain relief and jacketing, durable ABS connector shell resists damage from bending and heavy use. Metal connector substructure provides EMI protection, and DP connectors with latches prevent misalignment. High-Quality Construction: Gold-plated connectors and 28 AWG cable maintain signal integrity and stability. Aluminum-Mylar foil and copper braid EMI shielding ensures high-quality video and audio. Backward compatible with DP 1.1. Ideal for connecting monitors, projectors, and large displays (1080p/UHD/4K) in homes, offices, conference rooms, and classrooms. Ideal for professional workstations (such as FireProTM S9000/7000, W8100/7100/5100/R5000 graphics card-equipped systems). Specifications: 3m black DisplayPort v1.2 DP latching connector, male to male, 28 AWG PVC cable jacket, ABS connector shell, aluminum-mylar foil braided shielding, HBR 2/MST/GTC protocol support, lifetime warranty.
Connect your DisplayPort display to your PC or other DisplayPort source
Connect your DisplayPort display to your PC or other DisplayPort source
Feature
High-Performance Cable: This 3m VESA-certified DisplayPort v1.2 cable supports 4K/2K (3840x2400p 60Hz), 21.6Gbps bandwidth, HBR2, 8-channel audio, MST, GTC (precisely synchronized audio channels), and 3D stereo (2560x1600p 120Hz). Rugged Design: Flexible PVC strain relief and jacketing, durable ABS connector shell resists damage from bending and heavy use. Metal connector substructure provides EMI protection, and DP connectors with latches prevent misalignment. High-Quality Construction: Gold-plated connectors and 28 AWG cable maintain signal integrity and stability. Aluminum-Mylar foil and copper braid EMI shielding ensures high-quality video and audio. Backward compatible with DP 1.1. Ideal for connecting monitors, projectors, and large displays (1080p/UHD/4K) in homes, offices, conference rooms, and classrooms. Ideal for professional workstations (such as FireProTM S9000/7000, W8100/7100/5100/R5000 graphics card-equipped systems). Specifications: 3m black DisplayPort v1.2 DP latching connector, male to male, 28 AWG PVC cable jacket, ABS connector shell, aluminum-mylar foil braided shielding, HBR 2/MST/GTC protocol support, lifetime warranty.Use
Connect your DisplayPort display to your PC or other DisplayPort sourceProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
