StarTech.com DisplayPort 2.1 Cable, 1m, 8K60Hz, 4K144Hz, 40Gbps, VESA Certified, UHBR10 HDR, HDCP2.2, HBR3, Male to Male, Monitor Cable

Sebelum PPN:
Rp509.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-Performance DisplayPort 2.1 Cable for UHBR10-compatible DisplayPort devices. Supports 8K 60Hz video with DSC, 32-channel audio, and DP40 for data transfer speeds up to 40Gbps. Features latching DP connectors. Flexible and durable TPE jacket for smooth wiring even in tight spaces.
Fully DisplayPort Compatible: This VESA-compliant display cable ensures performance and compatibility with DisplayPort 2.1 devices. It provides stable signal transmission and smooth video playback on any DisplayPort-enabled monitor. Backward compatible with DP 2.0, 1.4, and 1.2. High-Quality Construction: Features a strain-relief nickel-plated connector to prevent accidental disconnections. Tested for over 10,000 cycles. Aluminum-Mylar foil shielding provides enhanced EMI protection. Durable TPE jacket and strain-relief connectors. Halogen-free and RoHS-compliant. Applications: Ideal for high-resolution 8K displays. Supports 4K resolutions at refresh rates up to 144Hz. Ideal for PCs with high-performance GPUs and professional environments like AV media content creation. Supports daisy-chaining with MST multi-monitors. Compatible with DP monitors and UHD-compatible docking stations.
Achieve DisplayPort 2.1 performance with backward compatibility Connect high-performance GPUs to 8K 60Hz UHD displays
Feature
High-Performance DisplayPort 2.1 Cable for UHBR10-compatible DisplayPort devices. Supports 8K 60Hz video with DSC, 32-channel audio, and DP40 for data transfer speeds up to 40Gbps. Features latching DP connectors. Flexible and durable TPE jacket for smooth wiring even in tight spaces.
Fully DisplayPort Compatible: This VESA-compliant display cable ensures performance and compatibility with DisplayPort 2.1 devices. It provides stable signal transmission and smooth video playback on any DisplayPort-enabled monitor. Backward compatible with DP 2.0, 1.4, and 1.2. High-Quality Construction: Features a strain-relief nickel-plated connector to prevent accidental disconnections. Tested for over 10,000 cycles. Aluminum-Mylar foil shielding provides enhanced EMI protection. Durable TPE jacket and strain-relief connectors. Halogen-free and RoHS-compliant. Applications: Ideal for high-resolution 8K displays. Supports 4K resolutions at refresh rates up to 144Hz. Ideal for PCs with high-performance GPUs and professional environments like AV media content creation. Supports daisy-chaining with MST multi-monitors. Compatible with DP monitors and UHD-compatible docking stations.
Use
Achieve DisplayPort 2.1 performance with backward compatibility Connect high-performance GPUs to 8K 60Hz UHD displays

Ulasan Produk

Tidak ada ulasan