StarTech.com DisplayPort 1.2 --VGA Display Adapter / 5pcs / 1080p / Active Conversion / DP Male / VGA Female / Black

Sebelum PPN:
Rp3.399.900
Spesifikasi
Cable Length (cm)10
ColorBlack
Connector ShapeVGA (High Density D-Sub) [15 Pin] Female - DisplayPort [20 Pin] Male
Conversion TypeFemale - Male
Female MountingVGA (High Density D-Sub) [15 Pin]
Height (mm)14
Humidity (% RH)40~85
Length (mm)235
Male MountingDisplayPort [20 pins]
Mass (g)32
Maximum Resolution[Analog] 1920 x 1200
Operating Temperature (°C)0~60
Product Width (mm)37
Set Contents5 DisplayPort-VGA adapters
Storage Temperature (°C)0~70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital-to-analog conversion: Connect to one VGA display with a DisplayPort 1.2 (HBR2) compatible adapter. Supports 2048x1280 / 1920x1200 / 1920x1080 60Hz. EDID & DDC pass-through support
Pack of 5: DP-VGA adapter (DP2VGA3) multi-pack convenient for in-house deployment. Reduces the cost of repeat purchases, is always in stock Host compatibility: Active adapter that supports DP / DP ++ sources. Compatible with source devices that use standard DP connectors such as workstations, desktop PCs (with AMD FirePro / NVidia Quadro), space-saving (SFF) PCs, docking stations, etc. External display connection: Add external monitor, connect VGA projector, etc. Used for. Small adapter that is convenient to carry between home and office Easy installation: DP-VGA conversion adapter that does not require software or driver. Compatible with various OS including Windows / Linux / macOS. DisplayPort Male-VGA Female
Feature
Digital-to-analog conversion: Connect to one VGA display with a DisplayPort 1.2 (HBR2) compatible adapter. Supports 2048x1280 / 1920x1200 / 1920x1080 60Hz. EDID & DDC pass-through support
Pack of 5: DP-VGA adapter (DP2VGA3) multi-pack convenient for in-house deployment. Reduces the cost of repeat purchases, is always in stock Host compatibility: Active adapter that supports DP / DP ++ sources. Compatible with source devices that use standard DP connectors such as workstations, desktop PCs (with AMD FirePro / NVidia Quadro), space-saving (SFF) PCs, docking stations, etc. External display connection: Add external monitor, connect VGA projector, etc. Used for. Small adapter that is convenient to carry between home and office Easy installation: DP-VGA conversion adapter that does not require software or driver. Compatible with various OS including Windows / Linux / macOS. DisplayPort Male-VGA Female

Ulasan Produk

Tidak ada ulasan