StarTech.com DisplayPort 1.2 Cable, 4.6m, Pack of 10, 4K 60Hz, VESA Compliant, 21.6Gbps HBR2, Strain Relief with Latch, DP Male to DP Male, Black, for Monitors and Displays
#Grup produk P113587205
Spesifikasi
| AWG | American Wire Gauge: 28 |
|---|---|
| Cable Length (mm) | 4572 |
| Coating Material | PVC |
| Color | Black |
| Connector | DisplayPort (male) to DisplayPort (male), Type: Strain Relief |
| Height (mm) | 13 |
| Length (mm) | 4560 |
| Mass (g) | 354 |
| Number of Conductors | 19 |
| Plating | Connector: Nickel |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Set Contents | 10x DisplayPort fiber optic cables |
| Shielding | Type: Double shield (braided + aluminum foil) |
| Standard | Cable jacketing flame retardant standard: CMG rating (general purpose), CMG |
| Width (mm) | 20 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High-Performance Cable: This 4.6m DisplayPort v1.2 cable is VESA compliant and supports 4Kx2K (3840x2400p 60Hz) video. Its high-speed bandwidth of 21.6Gbps supports HBR2, 8-channel audio, Multi-Stream Transport (MST), GTC (precisely synchronized audio channels), and 3D stereo (2560x1600p 120Hz). Rugged Design: Flexible PVC strain relief and cable jacketing prevent damage from bending and heavy use. Durable ABS connector shells, metal connector substructures with EMI protection, and latching DP connectors to prevent accidental disconnection. High-Quality Construction: Gold-plated connectors and 28 AWG cable improve signal integrity and reliability. Aluminum-Mylar foil and copper braid provide superior EMI shielding for superior video and audio quality. Backward compatible with DP 1.1.
Ideal for home, office, boardroom, meeting room, classroom, etc.
Compatible with professional workstations equipped with graphics cards such as FirePro S9000/7000, W8100/7100/5100, and R5000
Compatible with monitors, projectors, and large displays supporting 1080p, UHD, and 4K resolutions
Ideal for home, office, boardroom, meeting room, classroom, etc.
Compatible with professional workstations equipped with graphics cards such as FirePro S9000/7000, W8100/7100/5100, and R5000
Compatible with monitors, projectors, and large displays supporting 1080p, UHD, and 4K resolutions
Feature
High-Performance Cable: This 4.6m DisplayPort v1.2 cable is VESA compliant and supports 4Kx2K (3840x2400p 60Hz) video. Its high-speed bandwidth of 21.6Gbps supports HBR2, 8-channel audio, Multi-Stream Transport (MST), GTC (precisely synchronized audio channels), and 3D stereo (2560x1600p 120Hz). Rugged Design: Flexible PVC strain relief and cable jacketing prevent damage from bending and heavy use. Durable ABS connector shells, metal connector substructures with EMI protection, and latching DP connectors to prevent accidental disconnection. High-Quality Construction: Gold-plated connectors and 28 AWG cable improve signal integrity and reliability. Aluminum-Mylar foil and copper braid provide superior EMI shielding for superior video and audio quality. Backward compatible with DP 1.1.Use
Ideal for home, office, boardroom, meeting room, classroom, etc.Compatible with professional workstations equipped with graphics cards such as FirePro S9000/7000, W8100/7100/5100, and R5000
Compatible with monitors, projectors, and large displays supporting 1080p, UHD, and 4K resolutions
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
