StarTech.com DisplayPort 1.2 Cable, 4.6m, 4K 60Hz, VESA Compliant, 21.6Gbps HBR2, Strain Relief with Latch, DP Male to DP Male, Black, for Monitors and Displays

Sebelum PPN:
Rp929.900
Spesifikasi
AWGAmerican Wire Gauge: 26/28 inch
Cable Diameter (mm)7.3
Cable Length (mm)4572
Coating MaterialPVC
ColorBlack
ConnectorDisplayPort (male) to DisplayPort (male), Type: Strain Relief
Height (mm)13
Length (mm)4572
Mass (g)362
Number of Conductors19
PlatingConnector: Nickel
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingType: Double shield (braided + aluminum foil)
StandardCable jacketing flame retardant standard: CMG rating (general purpose)
Width (mm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-Performance Cable: This 4.6m DisplayPort v1.2 cable is VESA compliant and supports 4Kx2K (3840x2400p 60Hz) video. Its high-speed bandwidth of 21.6Gbps supports HBR2, 8-channel audio, Multi-Stream Transport (MST), GTC (precisely synchronized audio channels), and 3D stereo (2560x1600p 120Hz). Rugged Design: Flexible PVC strain relief and cable jacketing prevent damage from bending and heavy use. Durable ABS connector shells, metal connector substructures with EMI protection, and latching DP connectors to prevent accidental disconnection. High-Quality Construction: Gold-plated connectors and 28 AWG cable improve signal integrity and reliability. Aluminum-Mylar foil and copper braid provide superior EMI shielding for superior video and audio quality. Backward compatible with DP 1.1.
Connects a DisplayPort display to a PC or other DisplayPort source. Ideal for home, office, boardroom, conference room, classroom, etc.
Compatible with professional workstations equipped with graphics cards such as FirePro S9000/7000, W8100/7100/5100, and R5000
Compatible with monitors, projectors, and large displays supporting 1080p, UHD, and 4K resolutions
Feature
High-Performance Cable: This 4.6m DisplayPort v1.2 cable is VESA compliant and supports 4Kx2K (3840x2400p 60Hz) video. Its high-speed bandwidth of 21.6Gbps supports HBR2, 8-channel audio, Multi-Stream Transport (MST), GTC (precisely synchronized audio channels), and 3D stereo (2560x1600p 120Hz). Rugged Design: Flexible PVC strain relief and cable jacketing prevent damage from bending and heavy use. Durable ABS connector shells, metal connector substructures with EMI protection, and latching DP connectors to prevent accidental disconnection. High-Quality Construction: Gold-plated connectors and 28 AWG cable improve signal integrity and reliability. Aluminum-Mylar foil and copper braid provide superior EMI shielding for superior video and audio quality. Backward compatible with DP 1.1.
Use
Connects a DisplayPort display to a PC or other DisplayPort source. Ideal for home, office, boardroom, conference room, classroom, etc.
Compatible with professional workstations equipped with graphics cards such as FirePro S9000/7000, W8100/7100/5100, and R5000
Compatible with monitors, projectors, and large displays supporting 1080p, UHD, and 4K resolutions

Ulasan Produk

Tidak ada ulasan