StarTech.com DisplayPort 1.2 Cable, 1.8m, 4K 60Hz, VESA Compliant, Strain Relief, DP Male to DP Male, Black, Monitor Cable
#Grup produk P113587162
Spesifikasi
| AWG | American Wire Gauge: 28 |
|---|---|
| Cable Diameter (mm) | 6.5 |
| Cable Length (mm) | 1828 |
| Coating Material | PVC |
| Color | Black |
| Connector | DisplayPort (male) to DisplayPort (male), Type: Strain Relief |
| Height (mm) | 13 |
| Length (mm) | 1828 |
| Mass (g) | 134 |
| Number of Conductors | 19 |
| Operating Humidity (%) | 10~90 |
| Operating Temperature Range (°C) | 0~45 |
| Plating | Connector: Nickel |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Shielding | Type: Double shield (braided + aluminum foil) |
| Standard | Cable jacketing flame retardant standard: CMG rating (general purpose) |
| Storage Temperature Range (°C) | 0~70 |
| Width (mm) | 21 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High-Performance Cable: VESA-compliant DisplayPort v1.2 cable (1.8m). Supports 4K x 2K (3840x2400p 60Hz), 21.6Gbps bandwidth, HBR2, 8-channel audio, MST, GTC (precise audio channel synchronization), and 3D stereo (2560x1600p 120Hz). Rugged Design: Flexible PVC jacket with strain relief and durable ABS connector shell for resistance to bending and heavy use. Metal connector substructure provides EMI protection, and DP connector with latch for safety. High-Quality Construction: Gold-plated connectors and 28 AWG cable ensure high signal stability and reliability. Aluminum-Mylar foil + copper braid EMI shielding ensures high-quality video and audio. DP 1.1 and backward compatible. Specifications: Cable length: 1.8m / Color: Black / DisplayPort v1.2 / DP latched connector male - male / Wire gauge: 28 AWG / PVC cable jacket, ABS connector shell / Shield: Aluminum Mylar foil + braid / Supported protocols: HBR 2 / MST / GTC
Connects a DisplayPort display to a PC or other DisplayPort source. Connects to monitors, projectors, and large displays (1080p/UHD/4K) in the home, office, conference room, classroom, and more. Ideal for professional workstations (such as those equipped with FirePro S9000/7000, W8100/7100/5100/R5000 graphics cards).
Connects a DisplayPort display to a PC or other DisplayPort source. Connects to monitors, projectors, and large displays (1080p/UHD/4K) in the home, office, conference room, classroom, and more. Ideal for professional workstations (such as those equipped with FirePro S9000/7000, W8100/7100/5100/R5000 graphics cards).
Feature
High-Performance Cable: VESA-compliant DisplayPort v1.2 cable (1.8m). Supports 4K x 2K (3840x2400p 60Hz), 21.6Gbps bandwidth, HBR2, 8-channel audio, MST, GTC (precise audio channel synchronization), and 3D stereo (2560x1600p 120Hz). Rugged Design: Flexible PVC jacket with strain relief and durable ABS connector shell for resistance to bending and heavy use. Metal connector substructure provides EMI protection, and DP connector with latch for safety. High-Quality Construction: Gold-plated connectors and 28 AWG cable ensure high signal stability and reliability. Aluminum-Mylar foil + copper braid EMI shielding ensures high-quality video and audio. DP 1.1 and backward compatible. Specifications: Cable length: 1.8m / Color: Black / DisplayPort v1.2 / DP latched connector male - male / Wire gauge: 28 AWG / PVC cable jacket, ABS connector shell / Shield: Aluminum Mylar foil + braid / Supported protocols: HBR 2 / MST / GTCUse
Connects a DisplayPort display to a PC or other DisplayPort source. Connects to monitors, projectors, and large displays (1080p/UHD/4K) in the home, office, conference room, classroom, and more. Ideal for professional workstations (such as those equipped with FirePro S9000/7000, W8100/7100/5100/R5000 graphics cards).Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
