StarTech.com Display Conversion Cable/HDMI 2.0 to DisplayPort 1.2/30cm/4K60Hz/Active Conversion/USB Bus Power/HDR Compatible Display Adapter/Output PC HDMI Source to DP Monitor

Sebelum PPN:
Rp2.099.900
Spesifikasi
Cable Length (m)0.3
ColorGray
Connector AHDMI, USB Type-A (USB 2.0, 480 Mbps, 4-pin)
Connector BDisplayPort
Height (mm)11
Length (mm)20
Mass (g)38
ROHS Directive (Corresponding to 10 Substances)Correspondence
Warranty Period3 years
Width (mm)365

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HDMI to DisplayPort Conversion: Active adapter that converts an HDMI 2.0 source to a DP 1.2 output and connects to a DisplayPort monitor. Not a bi-directional adapter, can only be used to connect HDMI sources to DP displays
4K60Hz Resolution: Supports 3840x2160/60Hz, HDR, HDCP 2.2, DisplayPort 2ch audio. An HDMI to DP converter that utilizes the video capabilities of the host to achieve high-performance video output. Supports ultra-wide monitor resolutions Port protection: 30cm cable between HDMI connector and DP connector reduces the load on the port. Integrated 30cm USB power cable connects to USB-A port or wall charger. There is an optional product for USB cable extension (USBEXTAA6BK)
Host Compatibility: Plug-and-play connectivity with any laptop or desktop PC that supports HDMI 2.0 sources. Suitable for devices such as HP/Dell/Microsoft/Lenovo/Apple (Ultrabook, MacBook, Chromebook, etc.). Backward compatible with previous versions of HDMI Display Compatibility: Connect an HDMI to DP display adapter to an external display in a desktop extension setup. Maximum resolution tested with DP monitors from various brands including Dell, Samsung, Asus, Acer, LG, etc.
Connect your 4K60Hz HDMI-enabled computer to a 4K60Hz DisplayPort monitor Use your computer's HDMI output to create and edit graphic files on your DP display
View recorded files from HDMI-enabled cameras on a DisplayPort monitor
*To achieve 4K60Hz resolution, the source and display must support 4K60Hz resolution and refresh rate.
Warning
*To achieve 4K60Hz resolution, the source and display must support 4K60Hz resolution and refresh rate.
Feature
HDMI to DisplayPort Conversion: Active adapter that converts an HDMI 2.0 source to a DP 1.2 output and connects to a DisplayPort monitor. Not a bi-directional adapter, can only be used to connect HDMI sources to DP displays
4K60Hz Resolution: Supports 3840x2160/60Hz, HDR, HDCP 2.2, DisplayPort 2ch audio. An HDMI to DP converter that utilizes the video capabilities of the host to achieve high-performance video output. Supports ultra-wide monitor resolutions Port protection: 30cm cable between HDMI connector and DP connector reduces the load on the port. Integrated 30cm USB power cable connects to USB-A port or wall charger. There is an optional product for USB cable extension (USBEXTAA6BK)
Host Compatibility: Plug-and-play connectivity with any laptop or desktop PC that supports HDMI 2.0 sources. Suitable for devices such as HP/Dell/Microsoft/Lenovo/Apple (Ultrabook, MacBook, Chromebook, etc.). Backward compatible with previous versions of HDMI Display Compatibility: Connect an HDMI to DP display adapter to an external display in a desktop extension setup. Maximum resolution tested with DP monitors from various brands including Dell, Samsung, Asus, Acer, LG, etc.
Use
Connect your 4K60Hz HDMI-enabled computer to a 4K60Hz DisplayPort monitor Use your computer's HDMI output to create and edit graphic files on your DP display
View recorded files from HDMI-enabled cameras on a DisplayPort monitor

Ulasan Produk

Tidak ada ulasan