StarTech.com Display adapter/USB-C or USB 3.0 connection/Dual monitor/4K60Hz HDMI/100W USB PD pass-through/Notebook PC Type-A video converter distributor/PC Type-C conversion

Sebelum PPN:
Rp4.599.900
Spesifikasi
Cable Length (m)0.3
Cable Length (mm)300
ColorSilver gray
Connecting TerminalUSB-C or USB-A (supports USB 3.2 Gen 1)
Connector Shape2x HDMI, USB-C (Power Delivery only)
Dimensions (D x W x H) (mm)11.3x6.0x1.5
Mass (g)121
Maximum Resolution3840 x 2160 (60Hz)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Supported OSWindows 7/8/8.1/10/11,macOS 10.11/10.12/10.14/10.15/11.0/12.0/13.0,Ubuntu 18.04/20.04,ChromeOS v55+
Warranty Period3 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB to Dual HDMI Display: Add up to two 4K60Hz HDMI monitors to your computer with a USB-C or USB-A to HDMI adapter. 100W USB Power Delivery pass-through allows up to 90W of charging to the host. Supports 5.1ch HDMI audio. 2x DisplayLink based HDMI output
APPLE M1/M2/M3 Compatible: Supports extended dual display on Apple M1/M2/M3-equipped MacBooks and MacBooks that do not natively support multiple external monitors. Convenient 2-output HDMI splitter for USB-C and Thunderbolt 3/4 compatible laptops
DisplayLink Certified: Universal USB to HDMI converter that works with Windows, macOS, Ubuntu, and ChromeOS. Ubuntu and ChromeOS support automatic driver installation. USB 3.2 (5Gbps), USB-C, USB4, Thunderbolt 3/4 compatible. External USB to HDMI converter with 30cm integrated cable to reduce strain on ports and connectors: Add a display when your laptop or dock doesn't have enough video ports for an external monitor. A total of 3 screens can be used, including 2 external monitors and a laptop display. Ideal for increasing the efficiency of business apps. Not suitable for gaming.
Superior Performance: Supports USB bus power or 100W PD pass-through (10W reserved for adapter + 90W for laptop charging). Avoids problems caused by power shortages, such as video deterioration and device dropouts, which are common with USB hubs. EMI protection and heat dissipation effect with aluminum housing
Run multiple applications on an extended HDMI display while charging your laptop Create a multi-monitor environment with USB-C or USB-A connections Add two external displays to your desktop
*USB Power Delivery is only available when a USB-C power adapter is connected to the PD pass-through port.
*USB-C Power Delivery cannot be used when using a USB-C to USB-A conversion adapter.
*Downloading the driver is required for macOS.
Warning
*USB Power Delivery is only available when a USB-C power adapter is connected to the PD pass-through port.
*USB-C Power Delivery cannot be used when using a USB-C to USB-A conversion adapter.
*Downloading the driver is required for macOS.
Feature
USB to Dual HDMI Display: Add up to two 4K60Hz HDMI monitors to your computer with a USB-C or USB-A to HDMI adapter. 100W USB Power Delivery pass-through allows up to 90W of charging to the host. Supports 5.1ch HDMI audio. 2x DisplayLink based HDMI output
APPLE M1/M2/M3 Compatible: Supports extended dual display on Apple M1/M2/M3-equipped MacBooks and MacBooks that do not natively support multiple external monitors. Convenient 2-output HDMI splitter for USB-C and Thunderbolt 3/4 compatible laptops
DisplayLink Certified: Universal USB to HDMI converter that works with Windows, macOS, Ubuntu, and ChromeOS. Ubuntu and ChromeOS support automatic driver installation. USB 3.2 (5Gbps), USB-C, USB4, Thunderbolt 3/4 compatible. External USB to HDMI converter with 30cm integrated cable to reduce strain on ports and connectors: Add a display when your laptop or dock doesn't have enough video ports for an external monitor. A total of 3 screens can be used, including 2 external monitors and a laptop display. Ideal for increasing the efficiency of business apps. Not suitable for gaming.
Superior Performance: Supports USB bus power or 100W PD pass-through (10W reserved for adapter + 90W for laptop charging). Avoids problems caused by power shortages, such as video deterioration and device dropouts, which are common with USB hubs. EMI protection and heat dissipation effect with aluminum housing
Use
Run multiple applications on an extended HDMI display while charging your laptop Create a multi-monitor environment with USB-C or USB-A connections Add two external displays to your desktop

Ulasan Produk

Tidak ada ulasan