StarTech.com Display adapter/USB-C & USB-A/Dual display/HDMI(1x 4K30Hz, 1x 1080p)/11cm cable/Win & mac
#Grup produk P113586482
Spesifikasi
| Cable Length (cm) | 11 |
|---|---|
| Color | Gray |
| Connector Shape | USB(A)(male) to HDMI(female) / USB Type-C(male) to HDMI(female) |
| Conversion Type | Male-female |
| Female Mounting | HDMIx2 |
| Height (mm) | 15 |
| Length (mm) | 275 |
| Male Mounting | USB Type-C (USB 3.2 Gen 1, 5 Gbps, 24-pin) x 1 / USB (A) (USB 3.2 Gen 1, 5 Gbps, 9-pin) x 1 |
| Mass (g) | 86 |
| Maximum Resolution | 3840x2160(30Hz) |
| Number of Ports | 2 |
| Supported OS | Windows7/8.1/10/11,macOSMojave(10.14)/Catalina(10.15)/BigSur(11.0)/Monterey(12.0)/Ventura(13.0),ChromeOS |
| Warranty Period | 3 years |
| Width (mm) | 50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
IT professional performance: USB to dual HDMI display conversion adapter with Silicon Motion's content adaptive technology. By using multiple processing algorithms, CPU usage is minimized and smooth graphics with low latency such as mouse and window movements are achieved. Improved work efficiency: Dual HDMI conversion adapter compatible with both USB-A and USB-C. Dual displays can be added to various laptops. Supports extended dual displays on Apple M series MacBooks that cannot connect to multiple external monitors. Specifications: USB to dual HDMI adapter / 1x 4K 30Hz and 1x 1080p dual HDMI video output / 1 port used from USB 3.0/3.2 Gen1 (5Gbps) or later / 2ch HDMI audio / USB bus powered / No power supply required / Integrated 11cm USB cable included External video graphics adapter: If the video port for the external monitor on your laptop or dock is blocked, you can add an external display using this product. It allows you to use two external monitors and the laptop display, a total of three screens, making it ideal for using business apps that require productivity. However, it is not suitable for gaming.
Compatibility: Works with Windows, macOS, Chrome OS V98+ (Stable channel), and Ubuntu. Windows and ChromeOS support automatic driver installation. However, macOS and Ubuntu require driver download.
Run multiple applications on an extended HDMI display
Add multi-monitor capability with a single USB-A or USB-C port Add two displays to your workstation
*This unit is HDCP compliant and will not play copy-protected content.
*When installed on Linux, this product supports up to two 1080p 60Hz displays.
Compatibility: Works with Windows, macOS, Chrome OS V98+ (Stable channel), and Ubuntu. Windows and ChromeOS support automatic driver installation. However, macOS and Ubuntu require driver download.
Run multiple applications on an extended HDMI display
Add multi-monitor capability with a single USB-A or USB-C port Add two displays to your workstation
*This unit is HDCP compliant and will not play copy-protected content.
*When installed on Linux, this product supports up to two 1080p 60Hz displays.
Warning
*This unit is HDCP compliant and will not play copy-protected content.*When installed on Linux, this product supports up to two 1080p 60Hz displays.
Feature
IT professional performance: USB to dual HDMI display conversion adapter with Silicon Motion's content adaptive technology. By using multiple processing algorithms, CPU usage is minimized and smooth graphics with low latency such as mouse and window movements are achieved. Improved work efficiency: Dual HDMI conversion adapter compatible with both USB-A and USB-C. Dual displays can be added to various laptops. Supports extended dual displays on Apple M series MacBooks that cannot connect to multiple external monitors. Specifications: USB to dual HDMI adapter / 1x 4K 30Hz and 1x 1080p dual HDMI video output / 1 port used from USB 3.0/3.2 Gen1 (5Gbps) or later / 2ch HDMI audio / USB bus powered / No power supply required / Integrated 11cm USB cable included External video graphics adapter: If the video port for the external monitor on your laptop or dock is blocked, you can add an external display using this product. It allows you to use two external monitors and the laptop display, a total of three screens, making it ideal for using business apps that require productivity. However, it is not suitable for gaming.Compatibility: Works with Windows, macOS, Chrome OS V98+ (Stable channel), and Ubuntu. Windows and ChromeOS support automatic driver installation. However, macOS and Ubuntu require driver download.
Use
Run multiple applications on an extended HDMI displayAdd multi-monitor capability with a single USB-A or USB-C port Add two displays to your workstation
Ulasan Produk
Tidak ada ulasan



















































































































































%2F11cm%20cable%2FWin%20%26amp%3B%20mac/deP113586482-1.jpg)
