StarTech.com Display adapter/USB Type-C connection/Single monitor/4K60Hz HDMI/DVI/VGA/Thunderbolt 3 & 4/Supports various OS/3-in-1 USB Type-C multiport video conversion adapter

Sebelum PPN:
Rp2.099.900
Spesifikasi
Cable Length (cm)30
ColorGray
Connector AUSB-C (alternate mode with DisplayPort, 24 pin)
Connector B1 x HDMI, 1 x VGA, 1 x DVI-I (dual link, 29 pin)
Height (m)14
Length (mm)85
Male MountingUSBType-C
Mass (g)75
Maximum Resolution[HDMI] 3840x2160(60Hz),[DVI] 1920x1200(60Hz),[VGA] 1920x1200(60Hz)
Supported OSIndependent of OS. No drivers/software required.
Warranty Period3 years
Width (mm)45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3-in-1 USB-C display adapter: USB-C connection (DP Alt mode) to HDMI 2.0b (4K/60Hz, 7.1ch Audio, HDR, HDCP 2.2), VGA (1920x1200 60Hz) or DVI-I ( Video conversion to 1080p 60Hz, HDCP 1.4). Supports VGA&HDMI or VGA&DVI-I dual mirroring (duplication mode)
Supports 4K 60Hz output: USB-C video adapter that supports 4K 60Hz and ultra-wide display up to 3840x1080p 60Hz. Supports low resolution monitors. Supports displays from Dell, Asus, Acer, LG, Samsung, Sharp, Sony, etc. Flexible video adapters: HP, Dell, Surface, Lenovo, MacBook (Intel and M1 processors), etc. Supports USB-C, Thunderbolt 3/4 laptops, Ultrabooks and Chromebooks, etc. Compatible with various OS (Windows, macOS, Linux)
Excellent portability: Adopts a durable aluminum housing and is designed to be carried in a laptop bag or backpack. Convenient multi-port adapter for mobile work in the office, home, shared spaces, or on the go Easy setup: plug and play (PnP) with no software or driver installation required. 30cm long cable with high flexibility of setup. Supports screw-locking cables for secure connection to VGA, DVI displays and projectors
Portable adapter for connecting to a variety of displays on the go Connect your USB-C devices to HDMI, VGA, and DVI displays in your office, home office, shared space, or on the road
Connect your MacBook to an external monitor such as VGA, DVI, or HDMI
*This adapter does not support MST and dual extended displays.
* Only supports dual mirror display (duplicate mode) with a combination of VGA and HDMI, VGA and DVI-I.
Warning
*This adapter does not support MST and dual extended displays.
* Only supports dual mirror display (duplicate mode) with a combination of VGA and HDMI, VGA and DVI-I.
Feature
3-in-1 USB-C display adapter: USB-C connection (DP Alt mode) to HDMI 2.0b (4K/60Hz, 7.1ch Audio, HDR, HDCP 2.2), VGA (1920x1200 60Hz) or DVI-I ( Video conversion to 1080p 60Hz, HDCP 1.4). Supports VGA&HDMI or VGA&DVI-I dual mirroring (duplication mode)
Supports 4K 60Hz output: USB-C video adapter that supports 4K 60Hz and ultra-wide display up to 3840x1080p 60Hz. Supports low resolution monitors. Supports displays from Dell, Asus, Acer, LG, Samsung, Sharp, Sony, etc. Flexible video adapters: HP, Dell, Surface, Lenovo, MacBook (Intel and M1 processors), etc. Supports USB-C, Thunderbolt 3/4 laptops, Ultrabooks and Chromebooks, etc. Compatible with various OS (Windows, macOS, Linux)
Excellent portability: Adopts a durable aluminum housing and is designed to be carried in a laptop bag or backpack. Convenient multi-port adapter for mobile work in the office, home, shared spaces, or on the go Easy setup: plug and play (PnP) with no software or driver installation required. 30cm long cable with high flexibility of setup. Supports screw-locking cables for secure connection to VGA, DVI displays and projectors
Use
Portable adapter for connecting to a variety of displays on the go Connect your USB-C devices to HDMI, VGA, and DVI displays in your office, home office, shared space, or on the road
Connect your MacBook to an external monitor such as VGA, DVI, or HDMI

Ulasan Produk

Tidak ada ulasan