Buffalo Display Adapter USB Type-C to HDMI Black

Sebelum PPN:
Rp629.900
Spesifikasi
Cable Length (m)0.15
Cable Thickness (mm)4.5
ColorBlack
Connector 1USB Type-C
Connector 2HDMI
Connector ShapeUSB Type-C (male): HDMI (female)
Conversion TypeMale-female
Female MountingHDMI
Male MountingUSB Type-C
Suitable ModelsComputers and tablets equipped with a Type-C terminal capable of video output (terminal compatible with DisplayPort over USB Type-C), LCD displays and projectors equipped with an HDMI terminal, etc.
Supported ResolutionMaximum 3840x2160(30Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Type-C to HDMI adapter
Supports 4K30P
Triple Shield
RoHS compliant
Windows/Mac compatible
Feature
Type-C to HDMI adapter
Supports 4K30P
Triple Shield
RoHS compliant
Windows/Mac compatible

Ulasan Produk

Tidak ada ulasan