Buffalo Display Adapter USB Type-C to DP Black

Sebelum PPN:
Rp699.900
Spesifikasi
Cable Length (m)0.15
Cable Thickness (mm)4.5
ColorBlack
Connector ShapeUSB Type-C (male): DisplayPort (female)
Conversion TypeMale-female
Female MountingDisplayPort
Male MountingUSB Type-C
Suitable ModelsComputers and tablets equipped with a Type-C terminal capable of video output (terminal compatible with DisplayPort over USB Type-C), LCD displays and projectors equipped with a DisplayPort terminal, etc.
Supported ResolutionMaximum 3840x2160

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Type-C to DisplayPort adapter
Supports 4K60P
Triple Shield
RoHS compliant
Windows/Mac compatible
Feature
Type-C to DisplayPort adapter
Supports 4K60P
Triple Shield
RoHS compliant
Windows/Mac compatible

Ulasan Produk

Tidak ada ulasan