Buffalo Display Adapter Cable USB Type-C to DisplayPort, 1m, Black

Sebelum PPN:
Rp809.900
Spesifikasi
Cable Length (m)1
Cable Thickness (mm)4.5
ColorBlack
Connector ShapeUSB Type-C (male): DisplayPort (male)
Conversion TypeMale-male
Male MountingUSB Type-C/DisplayPort
Suitable ModelsComputers and tablets equipped with a Type-C terminal capable of video output (terminal compatible with DisplayPort over USB Type-C), LCD displays and projectors equipped with a DisplayPort terminal, etc.
Supported ResolutionMaximum 3840x2160

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Type-C to DisplayPort cable
Supports 4K60P
Triple Shield
RoHS compliant
Feature
Type-C to DisplayPort cable
Supports 4K60P
Triple Shield
RoHS compliant

Ulasan Produk

Tidak ada ulasan