StarTech.com Disk eraser / Data erasure dedicated machine / 2.5 & 3.5 inch SATA / 4 slot / USB 3.0

Sebelum PPN:
Rp21.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Completely erase 4 drives: 2.5 inch & 3.5 inch SATA SSD / HDD compatible hard drive eraser. Simultaneously process multiple drives separately. A dedicated erasing machine that does not require a host connection. Plug and play support
Nine erase modes: Quick erase, single / 3/7 pass overwrite, NIST SP 800-88 Rev 1 (clear / purge) compliant secure / extended secure erase, etc. Compatible with future DOD standards by upgrading firmware Status display and erase confirmation: Set the drive on the LCD display with push button and check the status. Connect the RS232 serial port to an ESC / P receipt printer (not included) and print the drive type and results Data access / transfer before erasing: Equipped with one USB 3.0 SuperSpeed Type-B port, connected to the host computer Data transfer is possible (5 Gbps). 91cm 9-pin USB Type-B cable included Wide compatibility: Various adapters sold separately to expand the range of compatible drives. For 2.5 inch & 3.5 inch IDE drives (SAT2IDEADP), for mSATA drives (SAT32MSAT257), for SATA M.2 drives (SAT32M225)
Erase contents before discarding hard drive to prevent recovery of sensitive data Erase contents before reusing hard drive
* When connecting to a computer, only the hard drive connected to port 1 can be accessed.
* To print a receipt via the RS232 serial port, the printer must support the ESC / P printer control language.
Warning
* When connecting to a computer, only the hard drive connected to port 1 can be accessed.
* To print a receipt via the RS232 serial port, the printer must support the ESC / P printer control language.
Feature
Completely erase 4 drives: 2.5 inch & 3.5 inch SATA SSD / HDD compatible hard drive eraser. Simultaneously process multiple drives separately. A dedicated erasing machine that does not require a host connection. Plug and play support
Nine erase modes: Quick erase, single / 3/7 pass overwrite, NIST SP 800-88 Rev 1 (clear / purge) compliant secure / extended secure erase, etc. Compatible with future DOD standards by upgrading firmware Status display and erase confirmation: Set the drive on the LCD display with push button and check the status. Connect the RS232 serial port to an ESC / P receipt printer (not included) and print the drive type and results Data access / transfer before erasing: Equipped with one USB 3.0 SuperSpeed Type-B port, connected to the host computer Data transfer is possible (5 Gbps). 91cm 9-pin USB Type-B cable included Wide compatibility: Various adapters sold separately to expand the range of compatible drives. For 2.5 inch & 3.5 inch IDE drives (SAT2IDEADP), for mSATA drives (SAT32MSAT257), for SATA M.2 drives (SAT32M225)
Use
Erase contents before discarding hard drive to prevent recovery of sensitive data Erase contents before reusing hard drive

Ulasan Produk

Tidak ada ulasan