ZOJIRUSHI Mahoubin Dish dryer (vertical type)
#Grup produk P113586288
Spesifikasi
| Color | Gray |
|---|---|
| Hose Length (cm) | 80 |
| Mass of Main Unit (kg) | 5.5 |
| Outer Dimensions, Width W x Depth D x Height H (mm) | 440x310x540 |
| Performance | Standard tableware for 5 people |
| Power Cable (m) | 1.8 |
| Power Consumption (W) | 265 |
| Temperature (°C) | (Balloon) 80 |
| Type | Vertical type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Zojirushi's unique "space-saving vertical design" eliminates the need for space. Even in a kitchen with a 55cm depth, it provides approximately 25cm of work space in front. It can accommodate five standard servings of dishes and even 24cm large plates. Energy-saving! The "55-minute ventilated finish" setting saves electricity in the summer. After 25 minutes of drying, the heater is turned off, followed by a 30-minute ventilated finish. Turning off the heater at the final stage in the summer also saves energy. It also allows for quick access to dishes. The "sliding door" effectively utilizes the space in front of the door. The stainless steel tray, basket, and chopstick holder are stain-resistant. Cleanliness! The removable, washable lid allows for easy removal. The included "Ag+ antibacterial 80cm long drain hose" allows for installation a short distance from the sink. Drying at a high temperature of 80°C (air outlet temperature). Suitable for drying cutting boards (maximum dimensions: 25cm x 42cm x 3cm).
Feature
Zojirushi's unique "space-saving vertical design" eliminates the need for space. Even in a kitchen with a 55cm depth, it provides approximately 25cm of work space in front. It can accommodate five standard servings of dishes and even 24cm large plates. Energy-saving! The "55-minute ventilated finish" setting saves electricity in the summer. After 25 minutes of drying, the heater is turned off, followed by a 30-minute ventilated finish. Turning off the heater at the final stage in the summer also saves energy. It also allows for quick access to dishes. The "sliding door" effectively utilizes the space in front of the door. The stainless steel tray, basket, and chopstick holder are stain-resistant. Cleanliness! The removable, washable lid allows for easy removal. The included "Ag+ antibacterial 80cm long drain hose" allows for installation a short distance from the sink. Drying at a high temperature of 80°C (air outlet temperature). Suitable for drying cutting boards (maximum dimensions: 25cm x 42cm x 3cm).Ulasan Produk
Tidak ada ulasan



















































































































































/80P113586288-1.jpg)
