ZOJIRUSHI Mahoubin Dish dryer (vertical type)
#Grup produk P113586260
Spesifikasi
| Cable Length (m) | 1.8 |
|---|---|
| Capacity | Tableware for 5 people |
| Color | Gray |
| Mass of Main Unit (kg) | 4.1 |
| Power Consumption (W) | 290 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Space-saving, upright design for easy storage. Disassembles for thorough cleaning! Cleans thoroughly from door to bottom. Adjustable height for your dishes with the two-stage adjustable upper basket. Dish basket for storing deep dishes such as Japanese tableware upright. Includes an 80cm long drain hose for easy placement away from the sink. Clean Ag+ antibacterial water tray and chopstick holder. Detachable chopstick holder for easy cleaning. Can dry cutting boards. Includes hooks for hanging and drying kitchen tools such as ladles and spatulas. High-temperature 80°C drying (outlet temperature).
Feature
Space-saving, upright design for easy storage. Disassembles for thorough cleaning! Cleans thoroughly from door to bottom. Adjustable height for your dishes with the two-stage adjustable upper basket. Dish basket for storing deep dishes such as Japanese tableware upright. Includes an 80cm long drain hose for easy placement away from the sink. Clean Ag+ antibacterial water tray and chopstick holder. Detachable chopstick holder for easy cleaning. Can dry cutting boards. Includes hooks for hanging and drying kitchen tools such as ladles and spatulas. High-temperature 80°C drying (outlet temperature).Ulasan Produk
Tidak ada ulasan



















































































































































/78P113586260-1.jpg)
