ZOJIRUSHI Mahoubin Dish dryer

Sebelum PPN:
Rp3.299.900
Spesifikasi
CapacityTableware for 5 people
ColorGray
Mass (kg)3.7
Outer Dimensions, Width W x Depth D x Height H (mm)415x335x360
Power Consumption (W)290

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The dish basket size allows for easy storage. The spacious interior can accommodate 27 dishes (enough for five people). It can even accommodate a small cutting board. (Maximum cutting board size: 21cm wide x 37cm long x 1.5cm thick) The stainless steel tray, basket, chopstick holder, drip tray, lid, and main body can all be washed (excluding the drying unit). Because it's dish basket size, it fits completely in the kitchen sink, making it easy to clean. The flat sink also makes it easy to wipe away any dirt. The basket's pitch and shape are designed to allow even deep dishes to dry upright. Even large plates are not blocked by hot air, allowing it to reach the entire interior for quick, clean drying. It resists limescale, slime, and black stains, making cleaning easy and maintaining its beauty for years to come. The included 80cm long drain hose allows for installation a short distance from the sink. The drip tray and chopstick holder are treated with silver ions (Ag+) for antibacterial properties. This easy-to-clean "disassembled chopstick holder" can be disassembled, allowing you to clean even the hard-to-clean corners. The wide opening lid makes it easy to put in and take out large plates. It also has a sliding design, so it doesn't require extra space when opening and closing. Drying at a high temperature of 80°C (air outlet temperature).
Feature
The dish basket size allows for easy storage. The spacious interior can accommodate 27 dishes (enough for five people). It can even accommodate a small cutting board. (Maximum cutting board size: 21cm wide x 37cm long x 1.5cm thick) The stainless steel tray, basket, chopstick holder, drip tray, lid, and main body can all be washed (excluding the drying unit). Because it's dish basket size, it fits completely in the kitchen sink, making it easy to clean. The flat sink also makes it easy to wipe away any dirt. The basket's pitch and shape are designed to allow even deep dishes to dry upright. Even large plates are not blocked by hot air, allowing it to reach the entire interior for quick, clean drying. It resists limescale, slime, and black stains, making cleaning easy and maintaining its beauty for years to come. The included 80cm long drain hose allows for installation a short distance from the sink. The drip tray and chopstick holder are treated with silver ions (Ag+) for antibacterial properties. This easy-to-clean "disassembled chopstick holder" can be disassembled, allowing you to clean even the hard-to-clean corners. The wide opening lid makes it easy to put in and take out large plates. It also has a sliding design, so it doesn't require extra space when opening and closing. Drying at a high temperature of 80°C (air outlet temperature).

Ulasan Produk

Tidak ada ulasan