Ainex Desktop USB3.2 Gen1 Extension Cable 1.5m

Sebelum PPN:
Rp159.900
Spesifikasi
Base Dimensions (mm)Diameter 60/Height 28.2
Cable Length (m)About 1.5
ColorBlack
Connector ShapePC side: USB 3.0 Standard-A male, device side: USB 3.0 Standard-A female
Included AccessoriesPad with double-sided tape
StandardSupports: USB 3.2 Gen 1 (backward compatible with USB 3.1 Gen 1/3.0/2.0/1.1)
Transfer Rate (Gbps)Maximum data: 5 (theoretical value)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a desktop USB extension cable.
Useful for Bluetooth/Wi-Fi dongles, USB memory sticks, etc.
Supports USB 5Gbps. Achieves high-speed data transfer of 5Gbps in a USB 3.2 Gen 1 environment (theoretical value).
The upward facing USB port makes it easy to plug in and unplug.
The base can be fixed to a desk using the included double-sided tape pad.
*The extendable cable length varies depending on the usage environment.
* You can connect USB 2.0/1.1 devices, but they will not function as USB 3.x devices.
* Compatible with USB 3.2, but the USB standard does not stipulate extension.
*It may not work properly depending on the environment.
Warning
*The extendable cable length varies depending on the usage environment.
* You can connect USB 2.0/1.1 devices, but they will not function as USB 3.x devices.
* Compatible with USB 3.2, but the USB standard does not stipulate extension.
*It may not work properly depending on the environment.
Feature
This is a desktop USB extension cable.
Useful for Bluetooth/Wi-Fi dongles, USB memory sticks, etc.
Supports USB 5Gbps. Achieves high-speed data transfer of 5Gbps in a USB 3.2 Gen 1 environment (theoretical value).
The upward facing USB port makes it easy to plug in and unplug.
The base can be fixed to a desk using the included double-sided tape pad.

Ulasan Produk

Tidak ada ulasan