Transcend Desktop PC memory DDR4 -2666

Sebelum PPN:
Rp1.499.900
Spesifikasi
CAS LatencyCL19
Capacity (gb)16
Memory InterfaceUnbuffered Long-DIMM
Number of Pins288
Operating Ambient Temperature (°C)0 (32°F) ~ 85 (185°F)
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeRank: 1Rx16, DRAM: 1Gx16, PCB height: 1.23 inches
Voltage (V)1.2
memory clock2666

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transcend's DDR4-2666 Long-DIMM JetRam Dual Channel Kit is an easy solution for upgrading your desktop PC.
Rigorously tested to ensure optimal speed, durability, reliability, and compatibility across platforms.
Note: DDR4-3200 is compatible with DDR4-2933.
Feature
Transcend's DDR4-2666 Long-DIMM JetRam Dual Channel Kit is an easy solution for upgrading your desktop PC.
Rigorously tested to ensure optimal speed, durability, reliability, and compatibility across platforms.
Note: DDR4-3200 is compatible with DDR4-2933.

Ulasan Produk

Tidak ada ulasan