ELPA (Asahi Electric) Desk USB Tap with Central Switch Desk Tap Wired USB Port Fast Charging
#Grup produk P113585261
Spesifikasi
| Color | Black |
|---|---|
| Function | USB |
| Number of Outlets | 4 |
| Plug Shape | L-shape |
| Power Cable (m) | 2 |
| Switch | Centralized switch |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Operating temperature range: -10°C to 40°C
Cord length: 2m
AC inlet rating: AC100V 14A
Total power consumption: up to 1400W Number of outlets: 4
USB port rating: DC5V 3.4A total (maximum 2.4A per port)
Number of ports: 2 ports Indoor use only Domestic use only
Smooth insertion and removal when fixed to a desk The direction of the cord can be changed to three directions, allowing the desk to be installed perfectly on the wall Can be used even when the clamp is removed Can charge two smartphones and tablets simultaneously (USB port)
It automatically identifies the optimal output for the connected device and charges it quickly.
When an abnormality such as an overcurrent occurs, the protection circuit activates to protect the connected devices.
Equipped with a central switch that can turn the power on/off for all outlets and USB ports at the same time, and comes with mats on the bottom of the unit and on the clamp to prevent scratches.
AC outlet has a door to prevent dust and dirt from entering. Lightning surge protection function to protect connected devices from lightning. Cord resistant to breakage. L-shaped plug for neat wiring.
Cord length: 2m
AC inlet rating: AC100V 14A
Total power consumption: up to 1400W Number of outlets: 4
USB port rating: DC5V 3.4A total (maximum 2.4A per port)
Number of ports: 2 ports Indoor use only Domestic use only
Smooth insertion and removal when fixed to a desk The direction of the cord can be changed to three directions, allowing the desk to be installed perfectly on the wall Can be used even when the clamp is removed Can charge two smartphones and tablets simultaneously (USB port)
It automatically identifies the optimal output for the connected device and charges it quickly.
When an abnormality such as an overcurrent occurs, the protection circuit activates to protect the connected devices.
Equipped with a central switch that can turn the power on/off for all outlets and USB ports at the same time, and comes with mats on the bottom of the unit and on the clamp to prevent scratches.
AC outlet has a door to prevent dust and dirt from entering. Lightning surge protection function to protect connected devices from lightning. Cord resistant to breakage. L-shaped plug for neat wiring.
Feature
Operating temperature range: -10°C to 40°CCord length: 2m
AC inlet rating: AC100V 14A
Total power consumption: up to 1400W Number of outlets: 4
USB port rating: DC5V 3.4A total (maximum 2.4A per port)
Number of ports: 2 ports Indoor use only Domestic use only
Use
Smooth insertion and removal when fixed to a desk The direction of the cord can be changed to three directions, allowing the desk to be installed perfectly on the wall Can be used even when the clamp is removed Can charge two smartphones and tablets simultaneously (USB port)It automatically identifies the optimal output for the connected device and charges it quickly.
When an abnormality such as an overcurrent occurs, the protection circuit activates to protect the connected devices.
Equipped with a central switch that can turn the power on/off for all outlets and USB ports at the same time, and comes with mats on the bottom of the unit and on the clamp to prevent scratches.
AC outlet has a door to prevent dust and dirt from entering. Lightning surge protection function to protect connected devices from lightning. Cord resistant to breakage. L-shaped plug for neat wiring.
Ulasan Produk
Tidak ada ulasan



















































































































































%20Desk%20USB%20Tap%20with%20Central%20Switch%20Desk%20Tap%20Wired%20USB%20Port%20Fast%20Charging/79P113585261-1.jpg)
