ELPA (Asahi Electric) Desk USB tap with central switch

Sebelum PPN:
Rp529.900
Spesifikasi
Cable Length (m)2
ColorWhite
FunctionUSB, with switch, lightning surge protection
Number of Outlets4
Plug ShapeL type
SwitchCentralized switch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

It can be attached to a desk for smooth insertion and removal. The cord can be rotated in three directions, allowing you to mount it to a wall or desk without the clamp. It can also be used without the clamp. It can charge two smartphones and two tablets simultaneously! (USB port)
It provides optimal and fast charging for connected devices.
In the event of an abnormality such as an overcurrent, the protection circuit will activate and protect the connected devices.
Equipped with a central switch that can turn the power on/off for all outlets and USB ports at once, and comes with mats to prevent scratches on the bottom of the unit and on the clamp.
The AC outlet has a door to prevent dust and dirt from entering. It has a lightning surge protection function to protect connected devices from lightning. It is resistant to breakage and has an L-shaped plug for neat wiring.
Feature

It can be attached to a desk for smooth insertion and removal. The cord can be rotated in three directions, allowing you to mount it to a wall or desk without the clamp. It can also be used without the clamp. It can charge two smartphones and two tablets simultaneously! (USB port)
It provides optimal and fast charging for connected devices.
In the event of an abnormality such as an overcurrent, the protection circuit will activate and protect the connected devices.
Equipped with a central switch that can turn the power on/off for all outlets and USB ports at once, and comes with mats to prevent scratches on the bottom of the unit and on the clamp.
The AC outlet has a door to prevent dust and dirt from entering. It has a lightning surge protection function to protect connected devices from lightning. It is resistant to breakage and has an L-shaped plug for neat wiring.

Ulasan Produk

Tidak ada ulasan