StarTech.com Data Link Cable/USB 3.0 Type-A to Type-A/2m/Drag & Drop Compatible/Mac & Windows Compatible/USB Data Migration Transfer Link Cable

Sebelum PPN:
Rp1.599.900
Spesifikasi
Cable Length (m)1.9
ColorBlack
Connector ShapeUSB Type-A [9-pin] male - USB Type-A [9-pin] male
Conversion TypeMale - Male
FeatureData transmission
Height (mm)11.5
Humidity (% RH)5~85
Male MountingUSB Type-A [9 pin]
Mass (g)80
Operating Temperature (°C)0~50
Product Width (mm)24
Storage Temperature (°C)-20~60
Transmission Speed (Gbps)Up to 5
USB typeUSB3.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Convenient data transfer: USB-A data transfer cable that connects directly to a USB 3.0 (5Gbps) port for file transfer and backup. Ideal for new system installation, data migration, and recovery. Excellent compatibility: Compatible with Windows & macOS. PCLinq software is stored on the cable itself and is automatically installed when connected. No additional software or driver installation required. Compatible with Windows Easy Transfer software and supports migrations up to Windows 8. Great portability: 1.8m USB-A connected data link cable that supports USB bus power and eliminates the need for an external power adapter. Ideal for data transfer on the go Increase work efficiency: USB 3.2 Gen 1 supports data transfer speeds of up to 5Gbps and is backward compatible with USB 2.0. Automatic driver setup allows data transfer to multiple workstations with quick initial setup
Earning the trust of IT professionals: We have been developing products for IT professionals for over 35 years. Free and unlimited support for questions and consultations regarding products from the manufacturer
Migrate files and settings from your old PC or Mac when upgrading to your new computer A solution that makes it easy to migrate documents, photos, music and other files to your new computer
No CD or download required, can be used on Mac OSX 10.x, Mac OS X, Windows 7, 8, Vista, XP
Feature
Convenient data transfer: USB-A data transfer cable that connects directly to a USB 3.0 (5Gbps) port for file transfer and backup. Ideal for new system installation, data migration, and recovery. Excellent compatibility: Compatible with Windows & macOS. PCLinq software is stored on the cable itself and is automatically installed when connected. No additional software or driver installation required. Compatible with Windows Easy Transfer software and supports migrations up to Windows 8. Great portability: 1.8m USB-A connected data link cable that supports USB bus power and eliminates the need for an external power adapter. Ideal for data transfer on the go Increase work efficiency: USB 3.2 Gen 1 supports data transfer speeds of up to 5Gbps and is backward compatible with USB 2.0. Automatic driver setup allows data transfer to multiple workstations with quick initial setup
Earning the trust of IT professionals: We have been developing products for IT professionals for over 35 years. Free and unlimited support for questions and consultations regarding products from the manufacturer
Use
Migrate files and settings from your old PC or Mac when upgrading to your new computer A solution that makes it easy to migrate documents, photos, music and other files to your new computer
No CD or download required, can be used on Mac OSX 10.x, Mac OS X, Windows 7, 8, Vista, XP

Ulasan Produk

Tidak ada ulasan