JTT CUBE USB Charger, 2-Port, 12W, White
#Grup produk P113582787
Spesifikasi
| Color | White |
|---|---|
| Dimensions (mm) | Approximately 46x28.8x45.2 |
| Input | AC 100-240V 50/60Hz 0.3A |
| Mass (g) | About 50 |
| Number of Ports | 2 |
| Output | USB 5V-2.4A max. (total of 2 ports) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Suitable Models | USB-A port charging compatible devices such as smartphones, tablets, game consoles, and mobile batteries |
| Terminal | USB-A |
| Warranty Period | 6 months |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Equipped with two USB-A (5V) ports, it can charge smartphones and tablets.
It can charge two devices simultaneously, with a total output of up to 12W.
,2-port simultaneous charging for increased efficiency ,Maximum total output of 12W supports a wide range of devices ,Compact and lightweight design makes it easy to carry ,Compatible with a wide range of devices including smartphones, tablets, game consoles, and mobile batteries
It can charge two devices simultaneously, with a total output of up to 12W.
,2-port simultaneous charging for increased efficiency ,Maximum total output of 12W supports a wide range of devices ,Compact and lightweight design makes it easy to carry ,Compatible with a wide range of devices including smartphones, tablets, game consoles, and mobile batteries
Feature
Equipped with two USB-A (5V) ports, it can charge smartphones and tablets.It can charge two devices simultaneously, with a total output of up to 12W.
,2-port simultaneous charging for increased efficiency ,Maximum total output of 12W supports a wide range of devices ,Compact and lightweight design makes it easy to carry ,Compatible with a wide range of devices including smartphones, tablets, game consoles, and mobile batteries
Ulasan Produk
Tidak ada ulasan




















































































































































