ELPA (Asahi Electric) Corded USB Tap PD20W

Sebelum PPN:
Rp449.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Compatible with PD (Power Delivery), it allows for ultra-fast charging of smartphones, tablets, etc.
It can supply up to 20W of power.
*: When only the Type-C port of the USB port is in use, a central switch with a built-in overcurrent breaker with lightning surge protection protects connected devices from lightning.
The AC outlet is equipped with a door to prevent dust and debris from entering.
Neat wiring, L-shaped plug, and durable cord
Feature

Compatible with PD (Power Delivery), it allows for ultra-fast charging of smartphones, tablets, etc.
It can supply up to 20W of power.
*: When only the Type-C port of the USB port is in use, a central switch with a built-in overcurrent breaker with lightning surge protection protects connected devices from lightning.
The AC outlet is equipped with a door to prevent dust and debris from entering.
Neat wiring, L-shaped plug, and durable cord

Ulasan Produk

Tidak ada ulasan