ELPA (Asahi Electric) Corded tap Extension cord Power strip 4 mouths Tracking Fire prevention Rotating outlet

Sebelum PPN:
Rp229.900 - Rp389.900
Spesifikasi
Anti-trackingYes
Lightning GuardYes
Number of Outlets4
Outlet Type2P

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Power line surge reduction: The built-in surge reduction element (varistor) reduces lightning and switching surges to protect connected devices. Lightning surge protection LED: Lights up when the lightning surge protection function is in operation. Trapezoidal shape with excellent strength Easy-to-grip design with anti-slip effect Heat-resistant double body structure Single-edged insertion prevention shutter Anti-tracking cover 180° rotating swing plug
Feature
Power line surge reduction: The built-in surge reduction element (varistor) reduces lightning and switching surges to protect connected devices. Lightning surge protection LED: Lights up when the lightning surge protection function is in operation. Trapezoidal shape with excellent strength Easy-to-grip design with anti-slip effect Heat-resistant double body structure Single-edged insertion prevention shutter Anti-tracking cover 180° rotating swing plug

Ulasan Produk

Tidak ada ulasan