Spesifikasi
| Color | Black |
|---|---|
| Included Accessories | USB cable (C to C, 30 cm), USB conversion adapter (C to A), instruction manual (warranty card) |
| Interface | USB section: USB3.2 (Gen2) / 3.2 (Gen1) / 3.1 (Gen2) / 3.1 (Gen1) / 3.0 / 2.0 |
| Main Unit Dimensions, Width W x Depth D x Height H (mm) | 57 x 106.5 x 12.2 *Not including protrusions |
| Mass (g) | Approximately 79 (main body) |
| Number of terminals | 1 (USB section) |
| Operating Environment | Guaranteed: Temperature 5 to 35°C, humidity 10 to 85% |
| Power Supply | USB bus power |
| Security | SecureLockMobile2 (Encryption: AES256bit software method) |
| Terminal Shape | USB Type-C (USB section) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
(1) Using the new "Copy Booster" app, you can maintain a continuous write speed of 770MB/s for 4TB! With a maximum write speed of 1000MB/s, it's ideal for video editing! (2) High-speed backup for large amounts of data for professional use! This high-speed SSD completes 4TB of data writing in 82 minutes! (3) Equipped with IP55 (dustproof and water-resistant) functionality for safe outdoor use! (4) Includes a data recovery service. Minor logical errors within the warranty period will be handled free of charge!
Feature
(1) Using the new "Copy Booster" app, you can maintain a continuous write speed of 770MB/s for 4TB! With a maximum write speed of 1000MB/s, it's ideal for video editing! (2) High-speed backup for large amounts of data for professional use! This high-speed SSD completes 4TB of data writing in 82 minutes! (3) Equipped with IP55 (dustproof and water-resistant) functionality for safe outdoor use! (4) Includes a data recovery service. Minor logical errors within the warranty period will be handled free of charge!Ulasan Produk
Tidak ada ulasan



















































































































































%20and%20Type-A%2FC%2C%204_0TB%20SSD%2C%20Black/fqP113581566-1.jpg)
