Buffalo Compatible with PCs USB3.2 (Gen2) compatible high-speed model Type A-C compatible
Spesifikasi
| Capacity (gb) | 2000 |
|---|---|
| Color | Black |
| Interface | USB3.2(Gen2) |
| Trusco Part No. | 471-5303 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
With the new Copy Booster app, you can keep the continuous write speed at 770MB/s with 4TB, and the maximum write speed is 1000MB/s, making it ideal for video editing.
High-speed backup of large amounts of data for professional use This high-speed SSD completes the writing of 4TB of data in 82 minutes.
Minor logical errors occurring within the warranty period will be repaired free of charge.
Equipped with IP55 (dustproof and water-resistant) functionality, it can be safely carried outdoors.
Data recovery services are included.
High-speed backup of large amounts of data for professional use This high-speed SSD completes the writing of 4TB of data in 82 minutes.
Minor logical errors occurring within the warranty period will be repaired free of charge.
Equipped with IP55 (dustproof and water-resistant) functionality, it can be safely carried outdoors.
Data recovery services are included.
Feature
With the new Copy Booster app, you can keep the continuous write speed at 770MB/s with 4TB, and the maximum write speed is 1000MB/s, making it ideal for video editing.High-speed backup of large amounts of data for professional use This high-speed SSD completes the writing of 4TB of data in 82 minutes.
Minor logical errors occurring within the warranty period will be repaired free of charge.
Equipped with IP55 (dustproof and water-resistant) functionality, it can be safely carried outdoors.
Data recovery services are included.
Ulasan Produk
Tidak ada ulasan



















































































































































%20compatible%20high-speed%20model%20Type%20A-C%20compatible/f8P113581548-1.jpg)
