ELPA (Asahi Electric) Compact tap Power strip 5 mouths Tracking Fire prevention 180 ° angle adjustment Rotary plug

Sebelum PPN:
Rp129.900 - Rp269.900
Spesifikasi
Anti-trackingYes
ColorWhite
FunctionWith anti-tracking cover
Number of Outlets5
Operating Temperature Range (°C)-10~40
Outlet Type2P
Plug Shapeswing
Rated Current (A)15
Rated Power (W)1500 or less
Rated Voltage (V)125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
180 ° rotation swing plug with tracking resistant cover for indoor use only
Feature
180 ° rotation swing plug with tracking resistant cover for indoor use only

Ulasan Produk

Tidak ada ulasan