Nakabayashi Compact Retractable Cable BlueLED Mouse 3-Button

Sebelum PPN:
Rp349.900
Spesifikasi
Cable Length (m)About 0.8 (5 steps)
Connector ShapeUSB (A)
Main Unit Dimensions, Width W x Depth D x Height H (mm)42x75x31
Mass (g)About 48
Number of Buttons3 buttons (2 buttons + wheel buttons)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Reading methodBlue LED
Resolution1000dpi
Suitable ModelsA computer with a working USB port
Supported OSWindows10 / 8.1 / 8 /, macOS10.12 or later
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Small body & take-up cable. Convenient to carry! BlueLED sensor with high reading accuracy, 5 stages, 80 cm take-up cable. No need for troublesome settings. You can use it immediately by inserting the USB connector into your PC.
Feature
Small body & take-up cable. Convenient to carry! BlueLED sensor with high reading accuracy, 5 stages, 80 cm take-up cable. No need for troublesome settings. You can use it immediately by inserting the USB connector into your PC.

Ulasan Produk

Tidak ada ulasan